RF200 - 2" Roof Flashing Steel

Bridgeport

  • $17.07 (Each)
  • $17.07 (Each)

  • $426.73 (Per 25)

  • $1,706.91 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RF200
Manufacturer
Bridgeport
Manufacturer's Part Number
RF-200
Description
2" Roof Flashing Steel
Roof Flashing, 2 In Trade Size, Steel, Galvanized, Raised Mast Entry Cable Entry, 1.2839 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Entrance Caps & SVC Mast Accy Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747141064 / 0781747141064 / 00781747141064
Weight per unit
1.2839 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.07 (Each)
Carton
$426.73 (Per 25)
Resources
Images
 
 
RF200 - Small Image
 
RF200 - Large Image
 
RF200 - Video
Attachments
 
 
RF200 - Specification Sheet
Other Links
 
 
RF200 - Other
 
RF200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
2
Descriptions
Product Type
Roof Flashing
Long Description
Roof Flashing, 2 in Trade Size, Steel, Galvanized, Raised Mast Entry Cable Entry, 1.2839 lb
Short Description
Flashing, Roof, Galvanized, Size 2 Inch
Features
Galvanized units for use with galvanized, plastic or cast iron electrical service masts. Fits flats to 40°. Fits flats up to 45° angle. Not recommended for hot-mopped or built-up roofs. For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees.
Description
2" ROOF FLASHING STEEL
extra long description
BPT RF-200 2" ROOF FLASHING
Special Features
Galvanized - for use with galvanized, plastic, or cast iron electrical service mast
Additional Information
Cable Entry Type
Raised Mast Entry
for use with
Electrical Service Mast;Galvanized Electrical Service Mast;Plastic Electrical Service Mast;Cast Iron Electrical Service Mast
Standards Met
RoHS Compliant;REACH Compliant;
package quantity
1 CT;15 PK
Made in USA
yes
media
Yes
Cable Entry
Raised Mast entry
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
RF-200
GTIN
00781747141064
UPC
781747141064
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Roof Flashings
Trade Size
Trade Size
2 in
Packaging
Weight
1.2839 lb
Weight per each
1.2839
Carton
25
Uses, Certifications, and Standards
Application
For use with galvanized, plastic, or cast iron electrical service mast. Fits flats to 40 Degrees.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat