9120LBL - Smoke Alarm 10YR Life

BRK

  • $27.19 (Each)
  • $27.19 (Each)

  • $326.28 (Per 12)
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
9120LBL
Manufacturer
BRK
Manufacturer's Part Number
9120LBL
Description
Smoke Alarm 10YR Life
Ac/DC Smoke Alarm, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 In Diameter, 2.0 In Overall Height, Wall/Ceiling Mount, 7.8 Oz
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054015365 / 00029054015365
Weight per unit
0.658 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.19 (Each)
Standard Packaging
$326.28 (Per 12)
Resources
Images
 
 
9120LBL - Small Image
 
9120LBL - Large Image
 
9120LBL - Large Image
 
9120LBL - Large Image
 
9120LBL - Large Image
 
9120LBL - Large Image
 
9120LBL - Large Image
 
Electric Time Ad - Large Image
 
9120LBL - Large Image
 
9120LBL - Video
Specifications Sheets
 
 
9120LBL - Specification Sheet
Other Links
 
 
9120LBL - Other
 
9120LBL - Other
 
9120LBL - Other
Brochures
 
 
9120LBL - Brochure
Attachments
 
 
9120LBL - Specification Sheet
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
Plastic
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Dimensions and Weight
Diameter
5.6 in
Descriptions
Product Type
AC/DC Smoke Alarm
Description
SMOKE ALARM 10YR LIFE
Long Description
AC/DC Smoke Alarm, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 5.6 in Diameter, 2.0 in Overall Height, Wall/Ceiling Mount, 7.8 oz
Features
120V AC/DC Ionization Smoke Alarm with a 10YR Lithium Battery Back-up. The battery drawer is shipped pre-locked so battery will not be discarded prematurely. Under normal conditions you should not have to replace the battery for the life of the alarm.
Short Description
AC/DC Smoke Alarm, 85 dB @ 10 ft, Plastic, White, 10 yr life
extra long description
BRK 9120LBL 120V AC Smoke Alarm-10Y
Additional Information
Sound Level
85 dB @ 10 ft
alarm type
Smoke Alarm
Minimum Operating Temperature
+40 °F;+4.4 °C
Maximum Operating Temperature
+100 °F;+38 °C
Overall Height
2.0 in
Mounting Type
Wall/Ceiling Mount
Standards Met
UL 217;NFPA 101
package quantity
12 PK
Made in USA
yes
Output Current
0.04 Amps
Operating Voltage
120V AC 60Hz w/ sealed 10-year lithium battery backup
Temperature Range
40 to 100
dimensions
5.6" diameter x 2.0" height
Sensor Type
Ion
media
Yes
Manufacturer Information
Brand
BRK Brands/First Alert
Manufacturers Part Number
9120LBL
GTIN
00029054015365
UPC
029054015365
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
10-Year Smoke Alarm
Packaging
Weight
7.8 oz
Weight per each
0.658
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
Electrical junction box, wall or ceiling
standard
UL217
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9120LBL.
Jump To:

Similar Items

Similar items are close alternatives to 9120LBL, though they may not be 100% alike.

Hardwired Smoke Alarm With Replaceable Battery Backup. Ac 120V Interconnectable ...
  • Our Part #: 9120B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 9120B
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 12 ($186.96) ·
9120B - BRK Brands/Ademco/First Alert

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.58

Each

QTY:
Each
Add
120V Ac/DC Smoke 10 Yr Life - Ul 217 8TH
  • Our Part #: SMI105AC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SMI105-AC
  • Manufacturer: BRK Brands/Ademco/First Alert
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SMI105AC - BRK Brands/Ademco/First Alert

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
120V AC Smoke Alarm - Contractor 6-Pack
  • MFR Part #: 9120B6CP
  • GTIN: 00029054121134
  • Manufacturer: BRK
120V AC Smoke Alarm
  • MFR Part #: 9120
  • GTIN: 00029054513007
  • Manufacturer: BRK
120V Hardwired Smoke Alarm
  • MFR Part #: 9120B
  • GTIN: 00029054513014
  • Manufacturer: BRK
120V AC Smoke Alarm - Alkaline Battery
  • MFR Part #: 9120AB
  • GTIN: 00029054513021
  • Manufacturer: BRK
120V AC Smoke Alarm-Lithium Battery
  • MFR Part #: 9120LB
  • GTIN: 00029054513038
  • Manufacturer: BRK

* All prices subject to change.

Begin Live Chat