FG250B - Batt SMK Det W/Led

BRK

  • $10.24 (Each)
  • $10.24 (Each)

  • $61.44 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FG250B
Manufacturer
BRK
Manufacturer's Part Number
FG250B
Description
Batt SMK Det W/Led
Carbon Monoxide Alarm With Digital Display, 85 DB @ 10 FT Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 4.25 In Diameter, 1.6 In Overall Height, Wall/Ceiling Mount, 4.8 Oz
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054003003 / 00029054003003
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.24 (Each)
Standard Packaging
$61.44 (Per 6)
Resources
Other Links
 
 
FG250B - Other
 
FG250B - Other
Images
 
 
FG250B - Small Image
 
FG250B - Large Image
 
FG250B - Large Image
 
FG250B - Large Image
 
FG250B - Large Image
 
FG250B - Large Image
 
FG250B - Large Image
 
FG250B - Large Image
Attachments
 
 
FG250B - Specification Sheet
Brochures
 
 
FG250B - Brochure
Specifications Sheets
 
 
FG250B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Dimensions and Weight
Diameter
4.25 in
Descriptions
Product Type
Carbon Monoxide Alarm with Digital Display
Description
BATT SMK DET W/LED
extra long description
BRK FG250B 9V Battery Smoke Alarm
Long Description
Carbon Monoxide Alarm with Digital Display, 85 dB @ 10 ft Sound Level, Plastic, White, +40 °F Operating Temperature, +100 °F Operating Temperature, 4.25 in Diameter, 1.6 in Overall Height, Wall/Ceiling Mount, 4.8 oz
Features
Basic battery operated smoke alarm perfect for use in existing multi-family applications.
Short Description
Carbon Monoxide Alarm with Digital Display, 85 dB @ 10 ft, Plastic, White, Battery
Additional Information
for use with
Existing Multi-Family Applications
Sound Level
85 dB @ 10 ft
alarm type
Smoke Alarm
Minimum Operating Temperature
+40 °F;+4.4 °C
Overall Height
1.6 in
Mounting Type
Wall/Ceiling Mount
Maximum Operating Temperature
+100 °F;+38 °C
Standards Met
UL 217;NFPA 101
package quantity
6 PK
Made in USA
yes
Temperature Range
40 to 100
dimensions
5.6" diameter x 2.0" height
Operating Voltage
9V Carbon Zinc battery
Output Current
9V Carbon Zinc battery
Sensor Type
Ion
Manufacturer Information
Manufacturers Part Number
FG250B
Brand
BRK Brands/First Alert
GTIN
00029054003003
UPC
029054003003
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
SMOKE ALARM
Packaging
Weight
4.8 oz
Weight per each
0.68
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential;Institutional;Hospitals;Hotels;Motels;Dormitories and Other Multi-Family Dwellings
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
mounts to wall or ceiling
standard
UL217
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat