PRC710B - Smoke/CO Combo Lithium

BRK

  • $62.10 (Each)
  • $62.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRC710B
Manufacturer
BRK
Manufacturer's Part Number
PRC710B
Description
Smoke/CO Combo Lithium
Battery Powered Combo Smoke & CO Alarm With 10-Year Sealed 3V Lithium Battery and Silence Feature. Includes Photoelectric Smoke Sensing Technology and Electrochemical Carbon Monoxide Sensor.
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke Detectors
UNSPSC
46191501 - Smoke detectors
UPC/GTIN
029054015006 / 00029054015006
Weight per unit
0.502 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.10 (Each)
Resources
Other Links
 
 
PRC710B - Other
 
PRC710B - Other
Brochures
 
 
PRC710B - Brochure
Images
 
 
PRC710B - Small Image
 
PRC710B - Large Image
 
PRC710B - Large Image
 
PRC710B - Large Image
 
PRC710B - Large Image
 
PRC710B - Large Image
 
PRC710B - Large Image
 
PRC710B - Large Image
 
PRC710B - Video
Attachments
 
 
PRC710B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Enclosure Material
Plastic
Color
White
Descriptions
extra long description
BRK PRC710B Low Prof 10YR Sealed Ph
Product Type
Low Prof 10YR Sealed Photo Smoke/CO
Description
SMOKE/CO COMBO LITHIUM
Features
Battery powered Combo smoke & CO alarm with 10-Year sealed 3V lithium battery and Silence feature.
Long Description
Battery powered Combo smoke & CO alarm with 10-Year sealed 3V lithium battery and Silence feature. Includes Photoelectric smoke sensing technology and electrochemical carbon monoxide sensor.
Additional Information
media
Yes
Operating Voltage
10-Year Sealed Lithium Battery
Output Current
10-Year Sealed Lithium Battery
Temperature Range
40 to 100
dimensions
5.7" diameter x 1.3" height
alarm type
Audio
Sensor Type
Photo / Electrochemical
Manufacturer Information
Manufacturers Part Number
PRC710B
Brand
BRK
GTIN
00029054015006
UPC
029054015006
Taxonomies, Classifications, and Categories
Category Description
SMOKE DETECTORS
Type
10-Year Combination Smoke & Carbon Monoxide Alarm
Packaging
Weight per each
0.502
Carton
1
Uses, Certifications, and Standards
environmental conditions
10 percent to 90 percent relative humidity (RH)
Mounting
mounts to wall or ceiling
Application
Single and or multiple station alarm specifically designed to detect smoke and carbon monoxide in residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings. This product ships in a 6 pack - perfect for large jobs.
standard
UL217, UL2034
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat