A70L - 70 CFM 2.0 Sones Fan/Light

Broan/Nutone LLC

  • $94.61 (Each)
  • $94.61 (Each)
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
A70L
Manufacturer
Broan/Nutone LLC
Manufacturer's Part Number
A70L
Description
70 CFM 2.0 Sones Fan/Light
Bath Fan and Light, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V Ac @ 60 HZ, 42.3 W, 1.2 A, 70 CFM Air Flow, Incandescent Lamp, 100 W, 60 HZ, Round Duct Shape, 4 In Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-7/16 In (L) X 12-1/8 In (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 In Overall Length, 10 In Overall Width, 5-3/4 In Overall Height, 4 In Duct Diameter, Exhaust, 9.56 LB
Slang Terms

Suggest a New Term
Categories
Exhaust Fans & Components - Exhaust Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
N/A
UPC/GTIN
026715236497 / 00026715236497
Weight per unit
9.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.61 (Each)
Resources
Images
 
 
A70L - Small Image
 
A70L - Large Image
Specifications Sheets
 
 
A70L - Specification Sheet
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
Rugged 26 Gauge Galvanized Steel
Voltage Rating
120 V ac @ 60 Hz
Wattage
42.3 W
Current Rating
1.2 A
Lamp Wattage
100 W
Lamp Type
Incandescent
Lamp Included
NO
Material, Color, and Finish
Grill Material
Polymeric
Housing Material
Rugged 26 Gauge Galvanized Steel
Dimensions and Weight
Overall Length
9-1/4 in
Size
9-1/4 Inch Length x 10 Inch Width x 5-3/4 Inch Height
Descriptions
Product Type
Bath Fan and Light
Description
70 CFM 2.0 SONES FAN/LIGHT
Long Description
Bath Fan and Light, Rugged 26 Gauge Galvanized Steel, Ceiling Mount, 120 V ac @ 60 Hz, 42.3 W, 1.2 A, 70 cfm Air Flow, Incandescent Lamp, 100 W, 60 Hz, Round Duct Shape, 4 in Duct Size, White, Polymeric Grill Material, Rectangular Grill Shape, 11-7/16 in (L) x 12-1/8 in (W) Grill Size, Rugged 26 Gauge Galvanized Steel Housing Material, Rectangular Housing Shape, Permanently Lubricated Plug-In Motor, 9-1/4 in Overall Length, 10 in Overall Width, 5-3/4 in Overall Height, 4 in Duct Diameter, Exhaust, 9.56 lb
Short Description
Bath Fan and Light, 70 cfm, Rugged 26 Gauge Galvanized Steel, 120 VAC @ 60 Hz, 42.3W, 1.2 A
Special Features
Duct Direction Horizontal;Includes Permanently Lubricated Plug-In Motor, Blower Wheel
extra long description
CEILING TYPE; 9-1/4 INCH LENGTH X 10 INCH WIDTH X 5-3/4 INCH HEIGHT SIZE; UL, HVI APPROVAL; 120 VOLT AC 60 HERTZ VOLTAGE RATING; 1.2 AMP CURRENT RATING; YES LAMP INCLUDED; INCANDESCENT LAMP TYPE; 100 WATT LAMP WATTAGE; RUGGED 26 GAUGE GALVANIZED STEEL HOUSING MATERIAL; 70 CFM AIR FLOW RATE; 4 INCH DIAMETER DUCT SIZE; 2 SONES SOUND LEVEL; 11-7/16 INCH LENGTH X 12-1/8 INCH WIDTH GRILL SIZE; POLYMERIC GRILL MATERIAL; RECTANGULAR HOUSING SHAPE; ROUND DUCT SHAPE; RECTANGULAR GRILL SHAPE; WHITE PAINTED ENAMEL GR
Commodity Description
Exhaust Fans
Additional Information
Power Rating 42.3 Watt; Duct Direction Horizontal; Includes Permanently Lubricated Plug-In Motor, Blower Wheel
Additional Information
Mounting Type
Ceiling Mount
Maximum Air Flow
70 cfm
Duct Shape
Round
Grill Shape
Rectangular
Duct Size
4 in
Grill Finish
White
Grill Size
11-7/16 in (L) x 12-1/8 in (W)
Overall Width
10 in
Overall Height
5-3/4 in
Duct Diameter
4 in
Housing Shape
Rectangular
motor type
Permanently Lubricated Plug-In Motor
Supply/Exhaust
Exhaust
includes
Permanently Lubricated Plug-In Motor;Blower Wheel
Standards Met
UL Listed;HVI Certified
Made in USA
yes
Sound Level
2 SONES
Air Flow Rate
70 CFM
Ventilation Area
65 Square Foot
Manufacturer Information
Brand
InVent(TM)
Broan/Nutone LLC
Manufacturers Part Number
A70L
GTIN
00026715236497
UPC
026715236497
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
Ceiling, 1-Speed
Packaging
Weight
9.56 lb
Weight per each
9.56
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Approval
UL, HVI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A70L.
Jump To:

Similar Items

Similar items are close alternatives to A70L, though they may not be 100% alike.

70 CFM, 3.5 Sones Fan/Light. Type Ic.
  • Our Part #: 679
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 679
  • Manufacturer: Broan/Nutone LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($62.31) ·
679 - Broan/Nutone LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$62.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat