KCKF23 - Bulkhead Ground Conn

Burndy

  • $147.91 (Each)
  • $147.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KCKF23
Manufacturer
Burndy
Manufacturer's Part Number
KCKF23
Description
Bulkhead Ground Conn
Mechanical Bulkhead Ground Connector Kit; Accommodates: #8 - #2 Awg Stranded, #10 - #1 Awg Solid Copper; Nut Torque: 275 In-LBS
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
781810567432 / 00781810567432
Weight per unit
0.266 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.91 (Each)
Resources
Images
 
 
KCKF23 - Large Image
 
KCKF23 - Large Image
 
KCKF23 - Small Image
Attachments
 
 
KCKF23 - Specification Sheet
Other Links
 
 
KCKF23 - Other
 
KCKF23 - Other
 
KCKF23 - Other
Brochures
 
 
KCKF23 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Long Description
Mechanical Bulkhead Ground Connector Kit; Accommodates: #8 - #2 AWG Stranded, #10 - #1 AWG Solid Copper; Nut Torque: 275 in-lbs
Product Type
Mechanical
Special Features
Features: The Bulkhead connector is designed to allow a ground wire to be connected from the inside of a box or enclosure to the outside of a box or enclosure, SPLIT WASHER AND FLAT WASHER: STAINLESS STEEL SEALING WASHER: NEOPRENE
extra long description
BUR KCKF23 BULKHEAD SERVIT, #8 STR,
Description
BULKHEAD GROUND CONN
Additional Information
pallet quantity
4640
Manufacturer Information
Brand
Burndy LLC
Manufacturers Part Number
KCKF23
sub brand
SERVIT POST
GTIN
00781810567432
UPC
781810567432
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
BULKHEAD SERVIT
Packaging
Weight per each
0.266
Carton
1
Uses, Certifications, and Standards
Application
Designed to allow a ground wire to be connected from the inside of a box or enclosure to the outside of a box or enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat