162203 - 175A 600V 3P Term Block

Eaton

  • $140.48 (Each)
  • $140.48 (Each)

  • $3,371.52 (Per 24)

Availability: In Stock Locally
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
162203
Manufacturer
Eaton
Manufacturer's Part Number
16220-3
Description
175A 600V 3P Term Block
Terminal Block, 3 Poles, 175 A, 600 V Ac/DC, Thermoplastic, -4 to +248 °F, 2.70 In Overall Length, 1.75 In Overall Width, 2.88 In Overall Height, 0.44 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
051712149273 / 00051712149273
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.48 (Each)
Standard Packaging
$3,371.52 (Per 24)
Resources
Images
 
 
162203 - Large Image
 
162203 - Large Image
 
162203 - Small Image
 
162203 - Large Image
 
162203 - Large Image
 
162203 - Video
Attachments
 
 
162203 - Specification Sheet
Specifications Sheets
 
 
162203 - Specification Sheet
Other Links
 
 
162203 - Other
 
162203 - Other
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
Thermoplastic
Current Rating
175 A
Voltage Rating
600 V ac/dc
amperage rating
175A
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
2.70 in
Size
2.70 In Length X 2.88 In Width X 1.75 In Height
Descriptions
Product Type
Terminal Block
Power Terminal Block
Description
175A 600V 3P TERM BLOCK
Long Description
Terminal Block, 3 Poles, 175 A, 600 V ac/dc, ThermoPlastic, -4 to +248 °F, 2.70 in Overall Length, 1.75 in Overall Width, 2.88 in Overall Height, 0.44 lb
Features
Bussmann(TM) series UL(R) Recognized power distribution blocks offer a variety of lineside and loadside port configurations to provide greater flexibility in panel wiring and wire management.These blocks are UL Recognized to UL 1059 and rated for use in UL 508A industrial control panels.Blocks are factory configured in 1-, 2 and 3-pole versions, and have optional covers to enhance safety.
Short Description
Bussmann Terminal Block, 3 Pole, 600 VAC/dc, 175 A
extra long description
BUSS 16220-3 PWR TERM. BLK 24PK
Special Features
Short Circuit Rating 10 kA
Additional Information
Operating Temperature Range
-4 to +248 °F;-20 to +120 °C
Overall Width
1.75 in
Overall Height
2.88 in
Standards Met
UL 1059 Recognized;Guide XCFR2;File E62622;CSA(R) Certified;Class 6228-01;File 15364
package quantity
24 CT;1 PK
media
Yes
dimensions
2.8800 IN X 2.6900 IN X 1.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
16220-3
GTIN
00051712149273
UPC
051712149273
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Type
Power distribution block
Packaging
Weight
0.44 lb
Weight per each
0.45
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Contact Manufacturer,Contact factory,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 162203.
Jump To:

Similar Items

Similar items are close alternatives to 162203, though they may not be 100% alike.

Power Distribution Block, 3 Poles, 1 Primary Openings, 4 Secondary Openings, #14...
  • Our Part #: LD04023
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LD0402-3
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($133.97) ·
LD04023 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$133.97

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 162203 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
16220-3 Eaton Bussmann 00051712149279
162203 Eaton Bussmann 00051712149273
PB1043 Eaton Edison 00782634100225
PDC142/03 ILSCO n/a
PDC14203 ILSCO 00783669943108
LD25703 SSAC 00079458014747
1423570 Marathon Special Products 00784337235709
67572 Mersen n/a
67573 Mersen 00782001752873

* All prices subject to change.

Begin Live Chat