ABC10R - 10A 250V 1/4X1-1/4 Fa Ceramic Fuse

Eaton

  • $3.16 (Each)
  • $3.16 (Each)

  • $15.80 (Per 5)
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
ABC10R
Manufacturer
Eaton
Manufacturer's Part Number
ABC-10-R
Description
10A 250V 1/4X1-1/4 Fa Ceramic Fuse
Eaton Abc Series Fast-Acting Fuse, 10A, 250 Vac, 125 VDC, 32 Vac (Self Certified), R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121611 - Ceramic fuses
UPC/EAN/GTIN
051712646161 / 5027590222471 / 00051712646161
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Standard Packaging
$15.80 (Per 5)
Resources
Images
 
 
ABC10R - Large Image
 
ABC10R - Large Image
 
ABC10R - Large Image
 
ABC10R - Large Image
 
ABC10R - Large Image
 
ABC10R - Large Image
 
ABC10R - Large Image
 
ABC10R - Large Image
 
ABC10R - Large Image
 
ABC10R - Large Image
Attachments
 
 
ABC10R - Specification Sheet
Brochures
 
 
ABC10R - Brochure
Other Links
 
 
ABC10R - Other
 
ABC10R - Other
 
ABC10R - Other
 
ABC10R - Other
 
ABC10R - Other
 
ABC10R - Other
 
ABC10R - Other
 
ABC10R - Other
 
ABC10R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10 A
interrupt rating
200 A @ 250 V ac;10000 A @ 125 V ac
Voltage Rating
250 V ac;125 V dc
Material
Ceramic (Tube);Brass (End Cap)
connection
Ferrule End X Ferrule End
Current Rating
10 A
Terminal Type
Ferrule
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Diameter
0.250 in;6.35 mm
Overall Length
1.292 in;32.82 mm
Descriptions
Long Description
Fuse, Fast Acting Fuse Speed, 4 h @ 100%;60 min @ 135%;120 s @ 200% Response Time, Ferrule End x Ferrule End Connection, 10 A, 250 V ac;125 V dc, Ceramic (Tube);Brass (End Cap) Material, Ferrule Terminal, 0.250 in Diameter, 1.292 in Overall Length, 0.01 lb
Special Features
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant
Description
10A 250V 1/4X1-1/4 FA CERAMIC FUSE
Product Type
Fuse
Short Description
10 A, 250 VAC/125 V dc, Fast Acting Fuse, Ceramic
extra long description
BUSS ABC-10-R ABC 10A BUSS FA 5-IN
Features
Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse form
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
4 h @ 100%;60 min @ 135%;120 s @ 200%
type of indicators
Non-Indicating
Connection Type
Ferrule End x Ferrule End
Fuse Speed
Fast Acting
Standards Met
UL Listed;Std. 248-14;Guide JDYX File E19180 up to 15 A;UL Recognized;Guide JDYX2;File E19180;18-30 A;CSA Certified;Class 1422-01 and 1422-30;File 53787;RoHS Compliant;CE Certified
package quantity
5 CT;1 PK
Manufacturer Information
Brand
Eaton Bussmann series
Manufacturers Part Number
ABC-10-R
GTIN
00051712646161
UPC
051712646161
Taxonomies, Classifications, and Categories
Type
Fast-Acting Fuse
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuits
standard
RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ABC10R.
Jump To:

Similar Items

Similar items are close alternatives to ABC10R, though they may not be 100% alike.

Fuse, No Blown Fuse Indicator, 10 A Current Rating, 0.250 MM;6.35 In Diameter, F...
  • Our Part #: ABC10R
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ABC10R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($14.90) ·
ABC10R - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.98

Each

QTY:
Each
Add
Abc 10A Buss Fa 5-In Box
  • Our Part #: ABC10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ABC-10
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($16.05) ·
ABC10 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.21

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat