AGC212R - 2-1/2A 250V 1/4X1-1/4 Rohs Fa Glass Fuse

Eaton

  • $1.65 (Each)
  • $1.65 (Each)

  • $8.25 (Per 5)
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
AGC212R
Manufacturer
Eaton
Manufacturer's Part Number
AGC-2-1/2-R
Description
2-1/2A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Eaton Agc Series Fast-Acting Fuse 2.5A, 250 Vac, 32 VDC (Self Certified), Agc-2-1-2-R
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121607 - Glass body fuses
UPC/GTIN
051712655064 / 00051712655064
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.65 (Each)
Standard Packaging
$8.25 (Per 5)
Resources
Images
 
 
AGC212R - Large Image
 
AGC212R - Large Image
 
AGC212R - Large Image
 
AGC212R - Large Image
 
AGC212R - Small Image
 
AGC212R - Large Image
Attachments
 
 
AGC212R - Specification Sheet
Other Links
 
 
AGC212R - Other
 
AGC212R - Other
 
AGC212R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100 A @ 250 V ac;10000 A @ 125 V ac
amperage rating
2.5 A
Voltage Rating
250 V ac
connection
Ferrule End X Ferrule End
Material
Glass (Body);Brass( End Cap)
Current Rating
2-1/2 A
Terminal Type
Ferrule
Dimensions and Weight
Size
1/4 In Diameter X 1-1/4 In Length
Diameter
1/4 in;6.3 mm
Overall Length
1-1/4 in;32 mm
Descriptions
Description
2-1/2A 250V 1/4X1-1/4 ROHS FA GLASS FUSE
Product Type
Fuse
Long Description
Fuse, Fast Acting Fuse Speed, 120/3.6k s Response Time, Ferrule End x Ferrule End Connection, 2-1/2 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length
Special Features
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
Short Description
2-1/2 A, 250 VAC, Fast Acting Fuse
extra long description
BUSS AGC-2-1/2-R BUSS SMALL DIMENSI
Features
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits.  Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w
Additional Information
dimensions
1.2500 IN X 0.2500 IN X 0.2500 IN
Response Time
60 min at 135%, 120 sec at 200%
Fuse Speed
Fast Acting
Connection Type
Ferrule End x Ferrule End
Standards Met
UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified
package quantity
5 CT;1 PK
Manufacturer Information
Manufacturers Part Number
AGC-2-1/2-R
Brand
Eaton Bussmann series
GTIN
00051712655064
UPC
051712655064
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
Fast-acting glass tube fuse
Packaging
Weight per each
0.01
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CE Marked,RoHS Compliant
Application
Electronic Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat