PV2510CT00 - 2-1/2IN PVC Coated Rigid

Calbond

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PV2510CT00
Manufacturer
Calbond
Manufacturer's Part Number
PV2510CT00
Description
2-1/2IN PVC Coated Rigid
2-1/2 X 10FT PVC Coated
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
PVC Schedule 40 Conduit
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
847656077259 / 00847656077259
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized, 0.002 Inch Urethane Coated Interior, 0.04 Inch PVC Coated Exterior
Dimensions and Weight
Length
10 Foot
Inner Diameter
2.489 INCH
Outer Diameter
2.955 INCH
Descriptions
Product Type
Rigid Conduit
extra long description
STEEL MATERIAL; HOT DIP GALVANIZED, 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; 10 FOOT; 2.489 INCH INNER DIAMETER; 2.955 INCH OUTER DIAMETER; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD; 593 POUND PER 100 FOOT WEIGHT; 170 FOOT PER BUNDLE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; 0.193 INCH WALL THICKNESS; THREADED END STYLE; CONSTRUCTIONAL FEATURE CORROSION RESISTANT; INCLUDES COUPLING; APPLICATION PETROCHEMICAL, WATER AND WASTEWATER TREATMENT FACILITY, TRAN
Description
2-1/2IN PVC COATED RIGID
Long Description
RIGID CONDUIT, STEEL MATERIAL; HOT DIP GALVANIZED, 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; 10 FOOT; 2.489 INCH INNER DIAMETER; 2.955 INCH OUTER DIAMETER; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD
Additional Information
Constructional Feature Corrosion Resistant; Includes Coupling; Application Petrochemical, Water and Wastewater Treatment Facility, Transportation and Infrastructure, Food, Dairy and Beverage, Mining, Marine and Coastal Facility, Chemical Plants, Steel Mil
Commodity Description
Pvc Schedule 40 Conduit
Additional Information
Wall Thickness
0.193 INCH
Applicable Standard
ANSI C80.1, NEMA RN-1
End Style
Threaded
Manufacturer Information
Brand
Calpipe Industries, Inc
Manufacturers Part Number
PV2510CT00
Model
PV
GTIN
00847656077259
UPC
847656077259
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
170 Foot per Bundle
Weight
593 Pound per 100 Foot
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat