927033 - Coil Freedom Size 1-2 480V/60HZ

Eaton

  • $413.47 (Each)
  • $413.47 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
927033
Manufacturer
Eaton
Manufacturer's Part Number
9-3285-3
Description
Coil Freedom Size 1-2 480V/60HZ
Motor Control Renewal Parts/Accessories- Coil, 440-480V, 50-60 HZ, Size 1-2, Used With Freedom
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113425559 / 00782113425559
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$413.47 (Each)
Resources
Other Links
 
 
927033 - Other
 
927033 - Other
 
927033 - Other
 
927033 - Other
Images
 
 
927033 - Small Image
 
927033 - Large Image
 
927033 - Large Image
 
927033 - Large Image
Attachments
 
 
927033 - Specification Sheet
Brochures
 
 
927033 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Size 1-2
Descriptions
Description
COIL FREEDOM SIZE 1-2 480V/60HZ
Product Type
Coil, Freedom, Size 1-2, 480V/60HZ
extra long description
ETN 9-2703-3 COIL, FREEDOM, SIZE 1-
Features
Eaton’s line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.
Long Description
Motor Control Renewal Parts/Accessories- Coil, 440-480V, 50-60 Hz, Size 1-2, Used with Freedom
Additional Information
dimensions
1.0680 IN X 2.6350 IN X 1.8600 IN
Coil Voltage
440-480 V
Manufacturer Information
Manufacturers Part Number
9-3285-3
Brand
EATON CUTLER-HAMMER
GTIN
00782113425559
UPC
782113425559
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Motor control renewal parts/accessories
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
standard
Not Applicable
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat