E26BNV4 - Stacklight Alarm Bi-Tonal 110/125V

Eaton

  • $248.25 (Each)
  • $248.25 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E26BNV4
Manufacturer
Eaton
Manufacturer's Part Number
E26BNV4
Description
Stacklight Alarm Bi-Tonal 110/125V
E26, Stacklight Accessory, Stacklights, 120V, Bi-Tonal
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39121534 - Indicator or pilot lights
UPC/GTIN
782114124079 / 00782114124079
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.25 (Each)
Resources
Attachments
 
 
E26BNV4 - Specification Sheet
Images
 
 
E26BNV4 - Large Image
 
E26BNV4 - Large Image
 
E26BNV4 - Large Image
Other Links
 
 
E26BNV4 - Other
 
E26BNV4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Descriptions
Product Type
Stacklight Alarm Bi-Tonal 110/125V
extra long description
ETN E26BNV4 STACKLIGHT ALARM BI-TON
Long Description
E26, Stacklight Accessory, Stacklights, 120V, Bi-tonal
Description
STACKLIGHT ALARM BI-TONAL 110/125V
Features
Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions New Eaton stacklights are designed to improve control over key process and increase machine availability. The stacklights are engineered to keep you informed about material requirements, downtime and hazards.
Additional Information
dimensions
4.0000 IN X 3.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E26BNV4
GTIN
00782114124079
UPC
782114124079
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
Stacklight Accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 508,CSA Std. C22.2 No. 14,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat