PSG60E24RM - PWR Supply 1PHASE 24VDC 60W Removable Term Metal

Eaton

  • $219.03 (Each)
  • $219.03 (Each)
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
PSG60E24RM
Manufacturer
Eaton
Manufacturer's Part Number
PSG60E24RM
Description
PWR Supply 1PHASE 24VDC 60W Removable Term Metal
Eaton PSG General Purpose Power Supply, 60W, Single-Phase, 24 VDC Output Voltage, Metal Enclosure, Removable Terminals
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - DC Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
39121004 - Power supply units
UPC/GTIN
786685520971 / 00786685520971
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$219.03 (Each)
Resources
Images
 
 
PSG60E24RM - Video
 
PSG60E24RM - Large Image
 
PSG60E24RM - Large Image
 
PSG60E24RM - Large Image
Other Links
 
 
PSG60E24RM - Other
 
PSG60E24RM - Other
 
PSG60E24RM - Other
 
PSG60E24RM - Other
Attachments
 
 
PSG60E24RM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60W
Material
Metal
Phase
Single-phase
Descriptions
Product Type
Power Supply, Removable Terminals
Long Description
Eaton PSG general purpose power supply, 60W, Single-phase, 24 Vdc output voltage, Metal enclosure, Removable terminals
Special Features
Varistor transient surge voltage, surge voltage protection against internal surge, safety class 1 with ground connection
Description
PWR SUPPLY 1PHASE 24VDC 60W REMOVABLE TERM METAL
Features
The PSG line of general purpose power supplies is used in a wide variety of industrial control applications. Applications include communication networks, sensors, PLCs and many other electrical systems. Each model is equipped with the options of a rugged metal or plastic housing, heavy-duty screw or finger-safe terminals and a variety of protection features. The PSG line offers the flexibility of operating with a universal input voltage of 100–240 Vac. It also provides system protection and continuous oper
extra long description
ETN PSG60E24RM Power supply, Remova
Additional Information
dimensions
6.2000 IN X 6.5000 IN X 2.1000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PSG60E24RM
GTIN
00786685520971
UPC
786685520971
Taxonomies, Classifications, and Categories
Type
General purpose power supply
Category Description
POWER SUPPLIES
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL 508,cUL Certified,CSA Certified,IEC Rated,EN Listed,cULus/UL 60950-1,CE Marked,German Safety,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PSG60E24RM.
Jump To:

Similar Items

Similar items are close alternatives to PSG60E24RM, though they may not be 100% alike.

Power Supply, 60W, Single-Phase, 100-240V Input Voltage, 24 VDC ± 2% Output Volt...
  • Our Part #: PSG60E
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PSG60E
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($153.89) ·
PSG60E - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$153.89

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat