1MP2122RRL - Ringless M.P. 125A Socket Rating

Eaton

  • $692.49 (Each)
  • $692.49 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1MP2122RRL
Manufacturer
Eaton
Manufacturer's Part Number
1MP2122RRL
Description
Ringless M.P. 125A Socket Rating
Meter Stack, 125 A, 34.56 In Overall Height, 7.56 In Overall Length, 11.88 In Overall Width, 2 Poles, Myer Hub Hub, 1 Phase, 120/240 V Ac, Aluminum Bus Material, 5 Jaws, 2 Sockets, 34 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786849052478 / 00786849052478
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$692.49 (Each)
Resources
Other Links
 
 
1MP2122RRL - Other
 
1MP2122RRL - Other
 
1MP2122RRL - Other
Brochures
 
 
1MP2122RRL - Brochure
Attachments
 
 
1MP2122RRL - Specification Sheet
Images
 
 
1MP2122RRL - Large Image
 
1MP2122RRL - Large Image
 
1MP2122RRL - Large Image
 
1MP2122RRL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Number of Phases
1
Voltage Rating
120/240 V ac
interrupt rating
100 kAIC
amperage rating
125A
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
7.56 in
Descriptions
Long Description
Meter Stack,125 A, 34.56 in Overall Height, 7.56 in Overall Length, 11.88 in Overall Width, 2 Poles, Myer Hub Hub, 1 Phase, 120/240 V ac, Aluminum Bus Material, 5 Jaws, 2 Sockets, 34 lb
Features
Eaton meter pack, Socket amperage: 125A, Amperage rating: 125A, Aluminum, Bus rating: 200A, No bypass, Indoor/outdoor, Up to 100 KAIC, Five-jaw, 2 Sockets, Single-phase in/single-phase out, Ringless, 120/240 Vac
Short Description
Meter Stack, 125 A, 1 PH, 120/240 VAC, 3 Gang
Product Type
Meter Stack
extra long description
ETN 1MP2122RRL RINGLESS M.P., 125A
Description
RINGLESS M.P. 125A SOCKET RATING
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Stack
Overall Height
34.56 in
Overall Width
11.88 in
Hub Type
Myer Hub
includes
3 mm Stacks
Number of Jaws
5
Number of Sockets
2
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
7.5600 IN X 11.8800 IN X 34.5600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
1MP2122RRL
GTIN
00786849052478
UPC
786849052478
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter pack
Packaging
Weight
34 lb
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat