CHP08B200RF - CH Pon Loadcntr 200A Main BRKR 8 Space N3R

Eaton

  • $406.02 (Each)
  • $406.02 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHP08B200RF
Manufacturer
Eaton
Manufacturer's Part Number
CHP08B200RF
Description
CH Pon Loadcntr 200A Main BRKR 8 Space N3R
Eaton CH Main Breaker Loadcenters, Cover Included, Main Breaker, 200 A, X5, Copper, Nema 3R, Metallic, CSR, 16, 8, Three-Wire, Single-Phase, Overhead
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689058470 / 00786689058470
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$406.02 (Each)
Resources
Attachments
 
 
CHP08B200RF - Specification Sheet
Images
 
 
CHP08B200RF - Small Image
 
CHP08B200RF - Large Image
 
CHP08B200RF - Video
Brochures
 
 
CHP08B200RF - Brochure
Other Links
 
 
CHP08B200RF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
amperage rating
200
Dimensions and Weight
Width
14.3100
Depth
29.0000
Height
5.1900
Size
X5
Descriptions
Description
CH PON LOADCNTR 200A MAIN BRKR 8 SPACE N3R
Product Type
CH Pon Loadcenter, 200A, MB, 8SP, N3R
extra long description
ETN CHP08B200RF CH PON Loadcenter,
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Special Features
Cover included
Long Description
Eaton CH main breaker loadcenters,Cover included,Main breaker,200 A,X5,Copper,NEMA 3R,Metallic,CSR,16,8,Three-wire,Single-phase,Overhead
Additional Information
media
Yes
dimensions
29.0000 IN X 14.3100 IN X 5.1900 IN
number of spaces
8
Manufacturer Information
Manufacturers Part Number
CHP08B200RF
Brand
Eaton
GTIN
00786689058470
UPC
786689058470
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat