UTH7330TCH - MTR SKT 320A Oh/Ug 7 Term Entergy Approved

Eaton

  • $1597.19 (Each)
  • $1,597.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UTH7330TCH
Manufacturer
Eaton
Manufacturer's Part Number
UTH7330TCH
Description
MTR SKT 320A Oh/Ug 7 Term Entergy Approved
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Open, 3/8 Inch Stud, 7-Jaw, Three-PH, 3/8 Inch Stud, Lever Bypas, GND Conn (#14-#2 Cu), Triplex, 4-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782113715513 / 00782113715513
Weight per unit
45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,597.19 (Each)
Resources
Other Links
 
 
UTH7330TCH - Other
 
UTH7330TCH - Other
Brochures
 
 
UTH7330TCH - Brochure
Images
 
 
UTH7330TCH - Large Image
 
UTH7330TCH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
amperage rating
320A
Phase
Three-phase
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
MTR SKT 320A OH/UG 7 TERM ENTERGY APPROVED
Long Description
Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub open, 3/8 inch stud, 7-jaw, three-ph, 3/8 inch stud, Lever bypas, Gnd conn (#14-#2 Cu), Triplex, 4-wire, Ringless, 600 Vac
Product Type
MTRSKT, 320A, Ringless, 7-Jaw, Oh/Ug, LVR BP
extra long description
ETN UTH7330TCH MtrSkt,320A,Ringless
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
6.5000 IN X 20.0000 IN X 39.8800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTH7330TCH
GTIN
00782113715513
UPC
782113715513
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
45
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat