SEK12 - PRL1A/2A Panelboard Service Entrance Kit 225a

Eaton

  • $17.60 (Each)
  • $17.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEK12
Manufacturer
Eaton
Manufacturer's Part Number
SEK1/2
Description
PRL1A/2A Panelboard Service Entrance Kit 225a
Eaton Pow-R-Xpress, Panelboard Kit
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Accessories Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687330004 / 00786687330004
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.60 (Each)
Resources
Other Links
 
 
SEK12 - Other
Brochures
 
 
SEK12 - Brochure
Images
 
 
SEK12 - Large Image
 
SEK12 - Video
Attachments
 
 
SEK12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PRL1A/2A PANELBOARD SERVICE ENTRANCE KIT 225A
Product Type
PRL1A/2A PNBD Se Kit 225a
extra long description
ETN SEK1/2 PRL1A/2A Pnbd SE KIT 225
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton Pow-R-Xpress, panelboard kit
Special Features
PRL1X/2X - PRL1A/2A
Additional Information
media
Yes
dimensions
8.2000 IN X 6.2000 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
SEK1/2
GTIN
00786687330004
UPC
786687330004
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat