BARE20ST2500 - Bare Cu 2/0-19 STR 2500

Copper

  • $4.19 (Per Foot)
  • $4.19 (Per Foot)

  • $4,188.51 (Per 1,000 Feet)

  • $10,471.28 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE20ST2500
Manufacturer
Copper
Manufacturer's Part Number
14451936
Description
Bare Cu 2/0-19 STR 2500
Cu Bare 2/0-19 Comb/Unilay SD 2500R
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886337758 / 00032886337758
Weight per unit
0.41 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.19 (Per Foot)
Reel
$10,471.28 (Per 2,500 Feet)
Resources
Images
 
 
BARE20ST2500 - Large Image
 
BARE20ST2500 - Small Image
Attachments
 
 
BARE20ST2500 - Specification Sheet
Other Links
 
 
BARE20ST2500 - Other
 
BARE20ST2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
2/0
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
2500
Descriptions
Product Type
Cu Bare 2/0-19 Comb/Unilay SD 2500R
extra long description
SWC 14451936 CU BARE 2/0-19 COMB/UN
Long Description
CU BARE 2/0-19 COMB/UNILAY SD 2500R
Description
BARE CU 2/0-19 STR 2500
Additional Information
strands
19
Manufacturer Information
Brand
Copper
Manufacturers Part Number
14451936
GTIN
00032886337758
UPC
032886337758
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Weight per foot
0.41
Carton
2500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat