BARE4S0L200 - Bare Cu #4 Sol 200

Copper

  • $1.38 (Per Foot)
  • $1.38 (Per Foot)

  • $275.33 (Per 200 Feet)

  • $1,376.63 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE4S0L200
Manufacturer
Copper
Manufacturer's Part Number
10644302
Description
Bare Cu #4 Sol 200
Solid and Stranded (Classes AA and A) Bare Copper Are Suitable For Overhead Transmission and Distribution Applications. Stranded Conductor Of Greater Flexibility (Classes B and C) Are Suitable For Uninsulated Hook Up, Jumpers, and Grounds In Electrical Construction. Soft Drawn Copper Is Unilay Construction.
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121645 - Bare copper electrical cable
UPC/GTIN
032886334542 / 00032886334542
Weight per unit
0.126 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.38 (Per Foot)
Reel
$275.33 (Per 200 Feet)
Resources
Images
 
 
BARE4S0L200 - Small Image
 
BARE4S0L200 - Large Image
 
BARE4S0L200 - Large Image
 
BARE4S0L200 - Large Image
Attachments
 
 
BARE4S0L200 - Specification Sheet
Other Links
 
 
BARE4S0L200 - Other
 
BARE4S0L200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#4 AWG
Current Rating
170 A
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
200 ft
Length
200
Descriptions
Product Type
Bare Copper Wire
Short Description
Bare Copper Wire, 4 AWG, 170 A, 200 ft
Additional Information
Available in Soft-Drawn (Annealed);Medium-Hard-Drawn or Hard-Drawn Tempers
Description
BARE CU #4 SOL 200
extra long description
SWC 10644302 6 SOLID SD CU BARE
Long Description
Solid and stranded (classes AA and A) bare copper are suitable for overhead transmission and distribution applications. Stranded conductor of greater flexibility (classes B and C) are suitable for uninsulated hook up, jumpers, and grounds in electrical construction. Soft Drawn copper is unilay construction.
Additional Information
outside diameter
204.3 mil
Minimum Operating Temperature
+25 °C
Maximum Operating Temperature
+75 °C
Standards Met
ASTM
Made in USA
yes
strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
10644302
GTIN
00032886334542
UPC
032886334542
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Package Type
Spool
Weight
126.3 lb/1000 ft
Weight per foot
0.126
Carton
200
Uses, Certifications, and Standards
Application
Electrical and Substation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat