BARE6S0L2500 - Bare Cu #6 Sol 2500

Copper

  • $2103.73 (Per 2,500 Feet)
  • $0.84 (Per Foot)

  • $841.49 (Per 1,000 Feet)

  • $2,103.73 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE6S0L2500
Manufacturer
Copper
Manufacturer's Part Number
10638585
Description
Bare Cu #6 Sol 2500
Cu Bare 6 Sol SD 2500R
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886334399 / 00032886334399
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.84 (Per Foot)
Reel
$2,103.72 (Per 2,500 Feet)
Resources
Images
 
 
BARE6S0L2500 - Large Image
 
BARE6S0L2500 - Small Image
Attachments
 
 
BARE6S0L2500 - Specification Sheet
Other Links
 
 
BARE6S0L2500 - Other
 
BARE6S0L2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
6
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
2500
Descriptions
Product Type
Cu Bare 6 Sol SD 2500R
extra long description
SWC 10638585 CU BARE 6 SOL SD 2500R
Description
BARE CU #6 SOL 2500
Long Description
CU BARE 6 SOL SD 2500R
Additional Information
strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
10638585
GTIN
00032886334399
UPC
032886334399
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
minimum qty
2500
Packaging
Weight per foot
0
Carton
2500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat