TC83WG2500 - 8/3 WG Tray Cable-2500'

Copper

  • $8025.38 (Per 2,500 Feet)
  • $3.21 (Per Foot)

  • $3,210.15 (Per 1,000 Feet)

  • $8,025.38 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC83WG2500
Manufacturer
Copper
Manufacturer's Part Number
MDSK2G
Description
8/3 WG Tray Cable-2500'
Tray Cable, 8 Awg Conductor Size, Made In Usa, 3 - Conductors, 2500 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
784297022050 / 00784297022050
Weight per unit
0.295 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$3.21 (Per Foot)
Reel
$8,025.38 (Per 2,500 Feet)
Resources
Images
 
 
TC83WG2500 - Large Image
 
TC83WG2500 - Small Image
Attachments
 
 
TC83WG2500 - Specification Sheet
Other Links
 
 
TC83WG2500 - Other
 
TC83WG2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
8 AWG
Number of Conductors
3
Dimensions and Weight
Overall Length
2500 ft
Descriptions
Product Type
Tray Cable
Long Description
Tray Cable, 8 AWG Conductor Size, Made in USA, 3 - Conductors, 2500 ft Overall Length, Carton Package Type
Short Description
Tray Cable, 2500 ft, 8 AWG, 3 Conductor
Description
8/3 WG TRAY CABLE-2500'
extra long description
SWC MDSK2G 2 GANG DRAFT SEAL KIT
Additional Information
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
TC83WG2500
GTIN
00784297022050
UPC
784297022050
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
minimum qty
2500
Packaging
Package Type
Carton
Weight per foot
0.295
Carton
2500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat