962634609 - 24/4PR CAT5E Cable Gray

Cables & Cords

  • $0.16 (Per Foot)
  • $0.16 (Per Foot)

  • $163.99 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
962634609
Manufacturer
Cables & Cords
Manufacturer's Part Number
962634609
Description
24/4PR CAT5E Cable Gray
CAT5E Cable, Solid, 1000 FT Overall Length, 0.185 In Outside Diameter, 0.036 In Insulation Thickness, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Gray, 1 to 350 MHZ, 4.3 DB/100 M @ 155 MHZ Attenuation, 5.6 NF/100 M Capacitance, 24 LB/Ea
Slang Terms

Suggest a New Term
Categories
Twisted-Pair Cable - Pair CBL-Non-Plenum Unshielded Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892962630 / 00029892962630
Weight per unit
0.02 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.16 (Per Foot)
Carton
$163.99 (Per 1,000 Feet)
Resources
Images
 
 
962634609 - Small Image
 
962634609 - Large Image
 
962634609 - Large Image
Attachments
 
 
962634609 - Specification Sheet
Other Links
 
 
962634609 - Other
 
962634609 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polyethylene
Color
Gray
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
extra long description
SWC 962634609 Cat5e 24/4Pr SOL BC U
Description
24/4PR CAT5E CABLE GRAY
Product Type
Cat5e Cable
Long Description
Cat5e Cable, Solid, 1000 ft Overall Length, 0.185 in Outside Diameter, 0.036 in Insulation Thickness, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Gray, 1 to 350 MHz, 4.3 db/100 m @ 155 MHz Attenuation, 5.6 nf/100 M Capacitance, 24 lb/EA
Short Description
Cat5e Cable, Solid, 1000 ft
Additional Information
Cable Shape
Round
Standards Met
UL Listed;cUL Listed;ETL Listed;CETL Listed
Made in USA
yes
Solid/Strand
Solid
outside diameter
0.185 in
Insulation Thickness
0.036 in
Characteristic Impedance
9.38 
Attenuation
4.3 db/100 m @ 155 MHz
Capacitance
5.6 nf/100 M
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
962634609
GTIN
00029892962630
UPC
029892962630
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Packaging
Package Type
Box
Weight
24 lb/EA
Weight per foot
0.02
Carton
1000
Uses, Certifications, and Standards
Application
Commercial;Residential;Office Phone;Fax;Internet System
Frequency Rating
1 to 350 MHz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat