9779641606 - 23/4P CAT6 Blue Plenum 1K'

Cables & Cords

  • $0.42 (Per Foot)
  • $0.42 (Per Foot)

  • $421.48 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9779641606
Manufacturer
Cables & Cords
Manufacturer's Part Number
I99993-1H
Description
23/4P CAT6 Blue Plenum 1K'
CAT6 23 Awg/4P Sol BC Utp CMP-LP(0.5A) 250 MHZ Cable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886885747 / 00032886885747
Weight per unit
0.026 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.42 (Per Foot)
Carton
$421.48 (Per 1,000 Feet)
Resources
Images
 
 
9779641606 - Small Image
 
9779641606 - Large Image
Attachments
 
 
9779641606 - Specification Sheet
Other Links
 
 
9779641606 - Other
 
9779641606 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Descriptions
Description
23/4P CAT6 BLUE PLENUM 1K'
Product Type
CAT6 23 Awg/4P Sol BC Utp CMP-LP(0.5A) 250 MHZ Cable
extra long description
SWC I99993-1H CAT6 23 AWG/4P SOL BC
Long Description
CAT6 23 AWG/4P SOL BC UTP CMP-LP(0.5A) 250 MHZ CABLE
Special Features
Designed for indoor and plenum installations
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
I99993-1H
GTIN
00032886885747
UPC
032886885747
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Power over Ethernet Cable
Packaging
Weight per foot
0.026
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat