14H314 - 1/4'' X 3-1/4'' Slotted HWH Concrete Screw Anchor

LH Dottie

  • $0.96 (Each)
  • $0.96 (Each)

  • $96.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14H314
Manufacturer
LH Dottie
Manufacturer's Part Number
14H314
Description
1/4'' X 3-1/4'' Slotted HWH Concrete Screw Anchor
Hex Head Concrete Anchor System, 1/4 In. Diameter, 3-1/4 In. Length, Hi-Low Thread Type, 3/16 X 5-1/2 In. Drill Size, Ceramic Coated Blue Finish, Drill Included, 5/16 In. Bit Size, Slotted Drive Type
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002255284 / 00781002255284
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.96 (Each)
Carton
$96.37 (Per 100)
Resources
Images
 
 
14H314 - Large Image
Attachments
 
 
14H314 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Ceramic Coated Blue
Dimensions and Weight
Length
3-1/4
Diameter
1/4
Size
1/4 x 3-1/4
Descriptions
Product Type
1/4 X 3-1/4" Hex Head Concrete Anchor System
Description
1/4'' X 3-1/4'' SLOTTED HWH CONCRETE SCREW ANCHOR
extra long description
DOTTIE 14H314 1/4 X 3-1/4" Hex Head
Long Description
Hex Head Concrete Anchor System, 1/4 in. diameter, 3-1/4 in. length, Hi-Low thread type, 3/16 x 5-1/2 in. drill size, Ceramic Coated Blue finish, Drill included, 5/16 in. bit size, Slotted drive type
Special Features
Features: Includes Drill, Hex Head Slotted
Additional Information
Drill Size
3/16 x 5-1/2
Bit Size
5/16
included
Drill
Head Type
Hex
Thread Type
Hi-Low
Drive Type
Slotted
Manufacturer Information
Manufacturers Part Number
14H314
Brand
LH DOTTIE
GTIN
00781002255284
UPC
781002255284
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Hex Head Concrete Anchor System
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
Application
Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat