FW38 - 3/8'' Uss Flat Washer

LH Dottie

  • $12.09 (Per 100)
  • $0.12 (Each)

  • $12.09 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FW38
Manufacturer
LH Dottie
Manufacturer's Part Number
FW38
Description
3/8'' Uss Flat Washer
Flat Washer, Steel, Zinc Plated, 3/8 In (Id) Diameter, 3/8 In Drive Size, 1/16 In Thickness, 3/8 In Inside, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
781002310907 / 00781002310907
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.12 (Each)
Carton
$12.09 (Per 100)
Resources
Images
 
 
FW38 - Large Image
 
FW38 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in (ID)
Thickness
1/16
Descriptions
Product Type
Flat Washer
Long Description
Flat Washer, Steel, Zinc Plated, 3/8 in (ID) Diameter, 3/8 in Drive Size, 1/16 in Thickness, 3/8 in Inside, 0.01 lb
Short Description
Flat Washer, Steel, Zinc Plated, 3/8 in (ID)
extra long description
DOTTIE FW38 3/8" Flat Washers Zinc
Special Features
Steel - general use ; Invincibox up to 1/2 IN
Description
3/8'' USS FLAT WASHER
Additional Information
Head Style
Flat
Drive Size
3/8 in
Inside Diameter
3/8 in
package quantity
25 CT
outside diameter
1
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FW38
GTIN
00781002310907
UPC
781002310907
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FLAT WASHER
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.016
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat