LHD1 - 1 LB Duct Seal

LH Dottie

  • $5.96 (Each)
  • $5.96 (Each)

  • $298.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LHD1
Manufacturer
LH Dottie
Manufacturer's Part Number
LHD1
Description
1 LB Duct Seal
Duct Seal, 1 LB Bag, Non-Toxic/Asbestos Free Base, 50 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201605 - Putties
UPC/GTIN
781002172307 / 00781002172307
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.96 (Each)
Carton
$298.00 (Per 50)
Resources
Other Links
 
 
LHD1 - Other
Images
 
 
LHD1 - Large Image
 
LHD1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Non-Toxic/Asbestos Free
Dimensions and Weight
Size
1
Descriptions
Product Type
Duct Seal
Long Description
Duct Seal, 1 lb Bag, Non-Toxic/Asbestos Free Base, 50 lb
Short Description
Duct Seal, 1 lb Bag
Special Features
Features: Adheres to Most Clean Surfaces, Non Toxic/Asbestos Free
extra long description
DOTTIE LHD1 1-LB. Duct Seal UL List
Description
1 LB DUCT SEAL
Additional Information
Container Capacity
1 lb;16 oz
Container Type
Bag
Standards Met
UL Listed;MA Standards
package quantity
50 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
LHD1
GTIN
00781002172307
UPC
781002172307
Taxonomies, Classifications, and Categories
Type
Duct Seal
Category Description
ADHESIVES
Packaging
Weight
50 lb
Weight per each
0.02
Carton
50
Uses, Certifications, and Standards
Application
Flashings;Junction Box;Service Masts
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat