LW38 - 3/8'' Lock Washer

LH Dottie

  • $5.72 (Per 100)
  • $0.06 (Each)

  • $5.72 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LW38
Manufacturer
LH Dottie
Manufacturer's Part Number
LW38
Description
3/8'' Lock Washer
Lock Washer, Steel, Zinc Plated, 3/8 In (Id) Diameter, 3/8 In Drive Size, 3/8 In Inside, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161801 - Locking washers
UPC/GTIN
781002310402 / 00781002310402
Weight per unit
0.0065 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.06 (Each)
Carton
$5.72 (Per 100)
Resources
Images
 
 
LW38 - Large Image
 
LW38 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in (ID)
Descriptions
Product Type
Lock Washer
Long Description
Lock Washer, Steel, Zinc Plated, 3/8 in (ID) Diameter, 3/8 in Drive Size, 3/8 in Inside, 0.01 lb
Features
Lock Washers Provide Tight Locking of Screws and Bolts, Invincibox(TM) Up to 2 IN
Short Description
Lock Washer, Steel, Zinc Plated, 3/8 in (ID)
Description
3/8'' LOCK WASHER
extra long description
DOTTIE LW38 3/8" Lock Washers Zinc
Special Features
Features: Lock Washers Provide Tight Locking of Screws and Bolts, Invincibox Up to 2 IN
Additional Information
Drive Size
3/8 in
package quantity
100 CT
Inside Diameter
3/8
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
LW38
GTIN
00781002310402
UPC
781002310402
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
LOCK WASHER
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.0065
Carton
100
Uses, Certifications, and Standards
Application
Screws, Bolts, General Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat