1R2006A20A120 - MC 2P MR 12IN. 16/1 PVC

Brad

  • $17.79 (Each)
  • $17.79 (Each)

  • $213.48 (Per 12)
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
1R2006A20A120
Manufacturer
Brad
Manufacturer's Part Number
1R2006A20A120
Description
MC 2P MR 12IN. 16/1 PVC
Mini-Change® A-Size Receptacle With Leads, 1/2" - 14NPT Threads, Straight Male, 2 Poles, Length 0.305M
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121413 - Circular connectors
UPC/GTIN
781725536448 / 00781725536448
Weight per unit
0.2756 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.79 (Each)
Standard Packaging
$213.48 (Per 12)
Resources
Images
 
 
1R2006A20A120 - Large Image
Attachments
 
 
1R2006A20A120 - Specification Sheet
Other Links
 
 
1R2006A20A120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
13
Voltage Rating
600
connection
External Thread
Dimensions and Weight
Size
0.305m
Descriptions
Product Type
MC 2P MR 12IN. 16/1 PVC
extra long description
MOLE 1R2006A20A120 MC 2P MR 12IN. 1
Description
MC 2P MR 12IN. 16/1 PVC
Long Description
Mini-Change® A-Size Receptacle with Leads, 1/2" - 14NPT Threads, Straight Male, 2 Poles, Length 0.305m
Additional Information
orientation
Straight
Manufacturer Information
Brand
Brad
Manufacturers Part Number
1R2006A20A120
sub brand
Mini-Change
GTIN
00781725536448
UPC
781725536448
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Single Ended (pigtail)
Packaging
Weight per each
0.2756
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
NEMA 6
Temperature Rating
-20°C to +105°C
environmental conditions
IP67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat