HCTR.5 - 1/2A 600V Class CC Time Delay Small Control Fuse

Eaton

  • $42.57 (Each)
  • $42.57 (Each)

  • $425.70 (Per 10)

Availability: In Stock Locally
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
HCTR.5
Manufacturer
Eaton
Manufacturer's Part Number
HCTR.5
Description
1/2A 600V Class CC Time Delay Small Control Fuse
Eaton Edison HCTR Fuse, Non-Indicating, 0.5 A, Class CC, 200 Kaic, Standard, 10, 600 V
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634802037 / 00782634802037
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.57 (Each)
Standard Packaging
$425.70 (Per 10)
Resources
Images
 
 
HCTR.5 - Large Image
 
HCTR.5 - Video
Attachments
 
 
HCTR.5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.5 A
interrupt rating
200 kAIC
Voltage Rating
600 V
Descriptions
Product Type
Ul Class CC Time Delay
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
extra long description
EFSE HCTR.5 UL CLASS CC TIME DELAY
Description
1/2A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE
Long Description
Eaton Edison HCTR fuse, Non-indicating, 0.5 A, Class CC, 200 kAIC, Standard, 10, 600 V
Special Features
Rejection Style
Additional Information
media
Yes
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
class
Class CC
Manufacturer Information
Manufacturers Part Number
HCTR.5
Brand
EDISON
GTIN
00782634802037
UPC
782634802037
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
standard
UL Listed,CSA Certified,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HCTR.5.
Jump To:

Similar Items

Similar items are close alternatives to HCTR.5, though they may not be 100% alike.

Eaton Bussmann Series FNQ-R Fuse, 0.5 A, Class CC, Non-Indicating, Ferrule End X...
  • Our Part #: FNQR.5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-R-1/2
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($418.00) ·
FNQR.5 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.80

Each

QTY:
Each
Add
Eaton Bussmann Series FNQ-R Fuse, 12 A, Class CC, Non-Indicating, Ferrule End X ...
  • Our Part #: FNQR12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-R-12
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($497.90) ·
FNQR12 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.79

Each

QTY:
Each
Add
Fuse, Time Delay Fuse Speed, Class CC Fuse, 1/2 A, 600 V Ac;300 V DC, 0.41 In Di...
  • Our Part #: KLDR.5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KLDR.500
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KLDR.5 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat