BRHX2125 - Type BR 125A 2-Pole 22kaic

Eaton

  • $185.32 (Each)
  • $185.32 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRHX2125
Manufacturer
Eaton
Manufacturer's Part Number
BRHX2125
Description
Type BR 125A 2-Pole 22kaic
Eaton BR Thermal Magnetic Circuit Breaker, Quicklag Type BRHX Circuit Breaker, 125 A, 22KAIC, Two-Pole, 120/240V, BRHX, Non-Interchangeable, 125, Plug-On, BRHX
Slang Terms

Suggest a New Term
Categories
Modular & Group Metering - Main Circuit Breaker Modules Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786689041670 / 00786689041670
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$185.32 (Each)
Resources
Images
 
 
BRHX2125 - Large Image
 
BRHX2125 - Large Image
Brochures
 
 
BRHX2125 - Brochure
Other Links
 
 
BRHX2125 - Other
 
BRHX2125 - Other
Attachments
 
 
BRHX2125 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 V
interrupt rating
22 kAIC
connection
Plug-on
Poles
Two-pole
Descriptions
Description
TYPE BR 125A 2-POLE 22KAIC
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
Product Type
Type BR, 125A, 2-Pole, 22kaic
extra long description
ETN BRHX2125 Type BR, 125A, 2-Pole,
Long Description
Eaton BR thermal magnetic circuit breaker,Quicklag Type BRHX circuit breaker,125 A,22kAIC,Two-pole,120/240V,BRHX,Non-interchangeable,125,Plug-on,BRHX
Additional Information
dimensions
3.1000 IN X 2.2000 IN X 3.0000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRHX2125
GTIN
00786689041670
UPC
786689041670
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat