BRP24L125G - BR Pon Loadcntr 125A Mlo 24 Space W/ Ground Bar

Eaton

  • $222.38 (Each)
  • $222.38 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP24L125G
Manufacturer
Eaton
Manufacturer's Part Number
BRP24L125G
Description
BR Pon Loadcntr 125A Mlo 24 Space W/ Ground Bar
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X3, Aluminum, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, 48 Circuits, Twenty-Four Pole, 24 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053369 / 00786689053369
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.38 (Each)
Resources
Images
 
 
BRP24L125G - Small Image
 
BRP24L125G - Large Image
 
BRP24L125G - Large Image
 
BRP24L125G - Large Image
 
BRP24L125G - Large Image
 
BRP24L125G - Large Image
Brochures
 
 
BRP24L125G - Brochure
Other Links
 
 
BRP24L125G - Other
 
BRP24L125G - Other
 
BRP24L125G - Other
 
BRP24L125G - Other
 
BRP24L125G - Other
Attachments
 
 
BRP24L125G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240V
amperage rating
125 A
Cover Type
Cover included
Phase
Single-phase
Wattage
Single-pole
Dimensions and Weight
Width
14.3100
Depth
23.0000
Height
3.8800
Size
X3
Descriptions
Description
BR PON LOADCNTR 125A MLO 24 SPACE W/ GROUND BAR
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
BR Pon LC, 125A, Mlo, 24 Space, W/ Ground
extra long description
ETN BRP24L125G BR PON LC,125A, MLO,
Long Description
Eaton Eaton BR main lug loadcenter, Ground bar, Main lug only, 125 A, X3, Aluminum, NEMA 1, Metallic, 10kAIC, BR2125, Surface, flush, 48 Circuits, Twenty-four pole, 24 Spaces, Two hots, a neutral, and a ground, Single-phase, 120/240V
Additional Information
dimensions
23.0000 IN X 14.3100 IN X 3.8800 IN
number of spaces
24
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP24L125G
GTIN
00786689053369
UPC
786689053369
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Mounting
Surface, flush
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat