BRP30B200 - BR Pon Loadcntr 200A 25KAIC MCB 30/60 Cir. Al Bus

Eaton

  • $303.21 (Each)
  • $303.21 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRP30B200
Manufacturer
Eaton
Manufacturer's Part Number
BRP30B200
Description
BR Pon Loadcntr 200A 25KAIC MCB 30/60 Cir. Al Bus
Eaton BR Main Breaker Loadcenter, Ground Bar, Includes BREQS125 Hold-Down Screw, Plug-On Neutral Main Circuit Breaker Loadcenter, 200 A, X6, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR2200, 60 Circuits, Single Pole, 30 Spaces
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689044060 / 00786689044060
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$303.21 (Each)
Resources
Images
 
 
BRP30B200 - Large Image
 
BRP30B200 - Small Image
 
BRP30B200 - Large Image
 
BRP30B200 - Large Image
 
BRP30B200 - Large Image
 
BRP30B200 - Large Image
Brochures
 
 
BRP30B200 - Brochure
Other Links
 
 
BRP30B200 - Other
 
BRP30B200 - Other
 
BRP30B200 - Other
 
BRP30B200 - Other
 
BRP30B200 - Other
Attachments
 
 
BRP30B200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.3100
Height
3.8800
Depth
34.1200
Size
X6
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
BR PON LOADCNTR 200A 25KAIC MCB 30/60 CIR. AL BUS
Product Type
BR Pon LC 200A 25KAIC MCB 30 SP, Al Bus
extra long description
ETN BRP30B200 BR PON LC 200A 25KAIC
Long Description
Eaton BR main breaker loadcenter, Ground bar, includes BREQS125 hold-down screw, Plug-on neutral main circuit breaker loadcenter, 200 A, X6, Aluminum, Cover included, NEMA 1, Metallic, 25 kAIC, CSR2200, 60 circuits, Single pole, 30 spaces
Special Features
Ground bar, includes BREQS125 hold-down screw
Additional Information
number of spaces
30
dimensions
34.1200 IN X 14.3100 IN X 3.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP30B200
GTIN
00786689044060
UPC
786689044060
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat