C0050E2A - 50 Va Type Mte Control Transformer

Eaton

  • $58.84 (Each)
  • $58.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0050E2A
Manufacturer
Eaton
Manufacturer's Part Number
C0050E2A
Description
50 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 LB
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680422522 / 00786680422522
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.84 (Each)
Resources
Other Links
 
 
C0050E2A - Other
 
C0050E2A - Other
 
C0050E2A - Other
 
C0050E2A - Other
 
C0050E2A - Other
Specifications Sheets
 
 
C0050E2A - Specification Sheet
Images
 
 
C0050E2A - Large Image
 
C0050E2A - Large Image
 
C0050E2A - Large Image
 
C0050E2A - Large Image
Attachments
 
 
C0050E2A - Specification Sheet
Brochures
 
 
C0050E2A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Material
Copper Winding (Coil)
Dimensions and Weight
Overall Length
2.992 in
Descriptions
Product Type
Control Transformer
Long Description
Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 2.992 in Overall Length, 2.992 in Overall Width, 2.559 in Overall Height, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.6 lb
Short Description
50VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 2.992 in (L), 1 PH, 3.937 in (H)
Description
50 VA TYPE MTE CONTROL TRANSFORMER
extra long description
ETN C0050E2A 50 VA Type MTE Control
Features
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Additional Information
Transformer Type
Control Transformer
Input Voltage Rating
240 x 480, 230 x 460, 220 x 440 V
Output Voltage Rating
120/115/110 V
Overall Width
2.992 in
Overall Height
2.559 in
Temperature Rise Rating
55 °C
Standards Met
cUL Certified;CSA Certified;UL Listed;RoHS Compliant
package quantity
1 CA
Made in USA
yes
Secondary Voltage
120/115/110 V
Primary Voltage
240 x 480 V220 x 440 V230 x 460 V
dimensions
3.6100 IN X 3.0000 IN X 3.2600 IN
kva rating
50 VA
Tap Size
NONE
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
C0050E2A
GTIN
00786680422522
UPC
786680422522
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight
2.6 lb
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
Temperature Rating
55°C
standard
CSA Certified,cUL Certified,UL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat