FH42 - Heater A

Eaton

  • $83.11 (Each)
  • $83.11 (Each)

Availability: In Stock Locally
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
FH42
Manufacturer
Eaton
Manufacturer's Part Number
FH42
Description
Heater A
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 10.4-11.3, 12.0-13.1A, Non-Comp 9.6-10.5, 11.8-12.7A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670126 / 00786678670126
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.11 (Each)
Resources
Images
 
 
FH42 - Small Image
 
FH42 - Large Image
 
FH42 - Large Image
 
FH42 - Large Image
 
FH42 - Large Image
 
FH42 - Large Image
 
FH42 - Large Image
 
FH42 - Large Image
Attachments
 
 
FH42 - Specification Sheet
Other Links
 
 
FH42 - Other
 
FH42 - Other
 
FH42 - Other
 
FH42 - Other
 
FH42 - Other
 
FH42 - Other
 
FH42 - Other
 
FH42 - Other
Brochures
 
 
FH42 - Brochure
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
HEATER A
Product Type
HTR Element FH42
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
extra long description
ETN FH42 HTR ELEMENT FH42
Long Description
Eaton A200/B100 heater, Used with Starter Sizes 0,1, and 2, A200/B100 Heater, NEMA, Ambient 10.4-11.3, 12.0-13.1A, Non-Comp 9.6-10.5, 11.8-12.7A, Used with Starter Sizes 0,1, and 2, Type A and B, Thermal and Fast Trip
Special Features
Used with Starter Sizes 0,1, and 2
Additional Information
dimensions
2.1000 IN X 1.4000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Manufacturers Part Number
FH42
Brand
Eaton
GTIN
00786678670126
UPC
786678670126
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat