NGH312033EC - NGH 3 Pole 1200A LS 100% Rated BRKR English

Eaton

  • $27447.62 (Each)
  • $27,447.62 (Each)
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
NGH312033EC
Manufacturer
Eaton
Manufacturer's Part Number
NGH312033EC
Description
NGH 3 Pole 1200A LS 100% Rated BRKR English
Eaton Series G Electronic Molded Case Circuit Breaker, NG-Frame, NG, Digitrip 310 RMS, Electronic LS Trip, Three-Pole, 1200A, 480 Vac, 100 Kaic At 240 Vac, 65 Kaic At 480 Vac, Line and Load, Imperial, 50/60 HZ, 100% Rated
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Non-Interchangeable Trip Electronic Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685574356 / 00786685574356
Weight per unit
48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27,447.62 (Each)
Resources
Tech Bulletins
 
 
NGH312033EC - Tech Bulletin
Images
 
 
NGH312033EC - Large Image
 
NGH312033EC - Large Image
 
NGH312033EC - Large Image
 
NGH312033EC - Video
Attachments
 
 
NGH312033EC - Specification Sheet
Other Links
 
 
NGH312033EC - Other
 
NGH312033EC - Other
 
NGH312033EC - Other
 
NGH312033EC - Other
Brochures
 
 
NGH312033EC - Brochure
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
480 VAC
Current Rating
1200 A
Poles
Three-pole
Descriptions
Description
NGH 3 POLE 1200A LS 100% RATED BRKR ENGLISH
Product Type
NGH 3P 1200A LS 100% Rated BRK, English
extra long description
ETN NGH312033EC NGH 3P 1200A LS 100
Long Description
Eaton Series G electronic molded case circuit breaker, NG-frame, NG, Digitrip 310 RMS, Electronic LS trip, Three-pole, 1200A, 480 Vac, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Line and load, Imperial, 50/60 Hz, 100% rated
Features
The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in curren
Additional Information
dimensions
6.0000 IN X 9.0000 IN X 9.0000 IN
Trip Type
Electronic LS
frame
NG
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
NGH312033EC
GTIN
00786685574356
UPC
786685574356
Taxonomies, Classifications, and Categories
Type
Electronic molded case circuit breaker
Packaging
Weight per each
48
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified,HACR Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat