1465YSP - Lamp Guard Plastic 200W Max Yl

Eaton

  • $3.68 (Each)
  • $3.68 (Each)

  • $36.80 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1465YSP
Manufacturer
Eaton
Manufacturer's Part Number
1465Y-SP
Description
Lamp Guard Plastic 200W Max Yl
Lamp Guard, 600 V Ac, 5.18 (L) X 6.50 (H) In, Thermoplastic, Screw Connection, Screw Mount, Yellow, 2 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664752339 / 00032664752339
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$3.68 (Each)
Standard Packaging
$36.80 (Per 10)
Resources
Attachments
 
 
1465YSP - Specification Sheet
Images
 
 
1465YSP - Large Image
 
1465YSP - Large Image
Specifications Sheets
 
 
1465YSP - Specification Sheet
Other Links
 
 
1465YSP - Other
Brochures
 
 
1465YSP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac
Material
Thermoplastic
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Lamp Guard
Description
LAMP GUARD PLASTIC 200W MAX YL
Features
Trouble Lamp - Lamp Guards 1.50" (38.1mm) clamp fits ceiling lampholders, pigtail lampholders, sign and scoreboard Attachon lampholders. 1465 is high.
extra long description
EWD 1465Y-SP Lamp Guard Plastic 200
Long Description
Lamp Guard, 600 V ac, 5.18 (L) x 6.50 (H) in, ThermoPlastic, Screw Connection, Screw Mount, Yellow, 2 lb
Short Description
Trouble Lamp Reflector Guards
Special Features
With Adjustable Collar, For Use With 200 W Bulb
Additional Information
dimensions
5.18 (L) x 6.50 (H) in;131.6 (L) x 165.1 (H) mm
Connection Type
Screw
Mounting Type
Screw Mount
package quantity
1 CA;10 PK
Standards Met
UL MA
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1465Y-SP
GTIN
00032664752339
UPC
032664752339
Taxonomies, Classifications, and Categories
Type
Lampholder
Category Description
Miscellaneous residential devices
Packaging
Weight
2 lb
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential
standard
Contact Manufacturer,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat