2031WB0X - Wallplate 1G SGL Recp Thermoset Mid WH

Eaton

  • $0.81 (Each)
  • $0.81 (Each)

  • $81.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2031WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2031W-BOX
Description
Wallplate 1G SGL Recp Thermoset Mid WH
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, Screw Mount, Thermoset Plastic, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664443107 / 00032664443107
Weight per unit
0.073 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$0.81 (Each)
Standard Packaging
$81.40 (Per 100)
Resources
Attachments
 
 
2031WB0X - Specification Sheet
Images
 
 
2031WB0X - Large Image
 
2031WB0X - Large Image
 
2031WB0X - Video
Other Links
 
 
2031WB0X - Other
Brochures
 
 
2031WB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoset Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
WALLPLATE 1G SGL RECP THERMOSET MID WH
Product Type
Duplex Receptacle Wall Plate
Long Description
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, Screw Mount, Thermoset Plastic, White
Features
Mid Size Wallplate - Thermoset Single Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
1 Gang, Screw Mount, Single Receptacle Wall plate, White
Special Features
(1) 1.406 in Hole Single Receptacle Configuration;Mid Designated SizeTemperature Rating -40 to 194 °F
extra long description
EWD 2031W-BOX Wallplate 1G Sgl Recp
Additional Information
dimensions
3.12 (W) x 4.87 (H) in
Mounting Type
Screw Mount
for use with
Receptacle
package quantity
1 ct
Standards Met
UL Listed;UL 514D;RoHS Compliant;NAFTA Compliant
media
Yes
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
2031W-BOX
GTIN
00032664443107
UPC
032664443107
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Single receptacle wallplate
Packaging
Weight per each
0.073
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential
standard
CSA Certified,cULus Listed,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat