2139W - Wallplate 2G Toggle Thermoset STD WH

Eaton

  • $1.33 (Each)
  • $1.33 (Each)

  • $133.29 (Per 100)
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
2139W
Manufacturer
Eaton
Manufacturer's Part Number
2139W
Description
Wallplate 2G Toggle Thermoset STD WH
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), 0.08 In Thickness, Rectangular, Thermoset Plastic, White, Screwless, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751899 / 00032664751899
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Carton
$1.33 (Each)
Standard Packaging
$133.29 (Per 100)
Resources
Attachments
 
 
2139W - Specification Sheet
Images
 
 
2139W - Large Image
 
2139W - Large Image
 
2139W - Large Image
 
2139W - Large Image
 
2139W - Large Image
 
2139W - Large Image
 
2139W - Small Image
 
2139W - Video
Brochures
 
 
2139W - Brochure
Other Links
 
 
2139W - Other
 
2139W - Other
 
2139W - Other
 
2139W - Other
 
2139W - Other
 
2139W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Material
Thermoset Plastic
Material, Color, and Finish
Color
White
Finish
Screwless
Dimensions and Weight
Thickness
0.08 in
Descriptions
Product Type
Wall Plate
Description
WALLPLATE 2G TOGGLE THERMOSET STD WH
Long Description
Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), 0.08 in Thickness, Rectangular, Thermoset Plastic, White, Screwless, 0.11 lb
Features
Standard Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
Wall Plate, Thermoset Plastic, White, Switch, 2 Gang, 4.56 in W x4.5 in H;114.3 mm W x 115.9 mm H
Special Features
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance
extra long description
EWD 2139W Wallplate 2G Toggle Therm
Additional Information
dimensions
4.56 in (W) x 4.5 in (H);114.3 mm (W) x 115.9 mm (H)
Mounting Type
Wall Mount
for use with
Old Work Outlet Boxes
package quantity
10 CT;100 PK
Standards Met
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2139W-BOX
GTIN
00032664751899
UPC
032664751899
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight
0.11 lb
Weight per each
0.11
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
NEMA wd-1
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2139W.
Jump To:

Similar Items

Similar items are close alternatives to 2139W, though they may not be 100% alike.

Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Sc...
  • Our Part #: PJ2W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ2W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 200 ($300.88) ·
PJ2W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.50

Each

QTY:
Each
Add
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, White...
  • Our Part #: TP2W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP2W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($25.62) · 200 ($256.16) ·
TP2W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.28

Each

QTY:
Each
Add
Wall Plate, 2 Gang, 5 In, 0.070 In Thickness, Plastic, White, 0.11761 LB
  • Our Part #: SP2W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP2W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($28.29) · 200 ($282.88) ·
SP2W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.41

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat