458NPB0X - SW Canopy SP Pullchain 3/1A 125/250V NP

Eaton

  • $8.69 (Each)
  • $8.69 (Each)

  • $869.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
458NPB0X
Manufacturer
Eaton
Manufacturer's Part Number
458NP-BOX
Description
SW Canopy SP Pullchain 3/1A 125/250V NP
Pullchain, Nickel, Wire Lead Terminal, 125/250 V Ac, 3 A @ 125 V Ac;1 A @ 125 V Ac;1 A @ 250 V Ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, On/Off Operating Mode
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Cable Pull Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
032664233708 / 00032664233708
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$8.69 (Each)
Standard Packaging
$869.00 (Per 100)
Resources
Attachments
 
 
458NPB0X - Specification Sheet
Images
 
 
458NPB0X - Large Image
 
458NPB0X - Small Image
 
458NPB0X - Large Image
Other Links
 
 
458NPB0X - Other
Brochures
 
 
458NPB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Wire Lead
Voltage Rating
125/250 V ac
Current Rating
3 A @ 125 V ac;1 A @ 125 V ac;1 a @ 250 V ac
actuator
Pull Chain
amperage rating
1, 3
Material
Polycarbonate
Material, Color, and Finish
Actuator Finish
Nickel
Descriptions
Product Type
Pullchain
Long Description
Pullchain, Nickel, Wire Lead Terminal, 125/250 V ac, 3 A @ 125 V ac;1 A @ 125 V ac;1 a @ 250 V ac, Single Pole Contact Configuration, -40 to +65 °C, Bushing, ON/OFF Operating Mode
Features
Canopy Switches - Wide variety of sizes for use in fixtures, appliances, doorways, and equipment. Shank is threaded #15/32-32 x 15/32" (11.8mm) long. Hex nut and finishing nut furnished. 6 wire lead terminals, #18 105°C stripped 0.75" (19.1mm).
Short Description
Pull Chain Canopy Switch, Single-Pole, 6A
Description
SW CANOPY SP PULLCHAIN 3/1A 125/250V NP
extra long description
EWD 458NP-BOX SW Canopy SP PullChai
Special Features
Canopy & toggle switches
Additional Information
Contact Configuration
Single Pole
Operating Temperature Range
-40 to +65 °C
Mounting Type
Bushing
Operating Mode
ON/OFF
Standards Met
UL;NOM 426
Switch Type
Pull chain
dimensions
1.5050 IN X 1.5050 IN X 1.5050 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
458NP-BOX
GTIN
00032664233708
UPC
032664233708
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Accessory
Packaging
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Appliance;Fixture;Doorway;Equipment
standard
UL Listed,CSA certified,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat