5735 - 17.5KW 120/240V Portable Generator

Generac

  • $4648.55 (Each)
  • $4,648.55 (Each)
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
5735
Manufacturer
Generac
Manufacturer's Part Number
5735
Description
17.5KW 120/240V Portable Generator
From Home Use to Camping, Construction to Outdoor Events, Generac GP Series Portable Generators Provide Dependable Portable Power. Power The Fun Stuff or Cover An Emergency. The GP17500E Watt Electric Start Generator Features Never-Flat Wheels, Low-Tone Mufflers For Quiet Operation, Low-Oil Shutdown, Circuit Breaker Protected Outlets, and Hour Meter With Maintenance Resets. Idle Control Increases Fuel Efficiency and Included Wheel Kit and Lifting Eye Make Transportation Easier. This Item Cannot Be Returned
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
N/A
UPC/GTIN
696471057355 / 00696471057355
Weight per unit
455 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,648.55 (Each)
Resources
Images
 
 
5735 - Small Image
 
5735 - Large Image
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
120/240VAC
Material, Color, and Finish
Frame Material
1.25" Hardened Steel Tube Cradle
Descriptions
Description
17.5KW 120/240V PORTABLE GENERATOR
Features
From home use to camping, construction to outdoor events, Generac GP series portable generators provide dependable portable power. Power the fun stuff or cover an emergency. The GP17500E Watt electric start generator features never-flat wheels, low-tone mufflers for quiet operation, low-oil shutdown, circuit breaker protected outlets, and hour meter with maintenance resets. Idle control increases fuel efficiency and included wheel kit and lifting eye make transportation easier. This item cannot be returned
Short Description
GP17500E Generac Portable Generator
Product Type
GP17500E Portable, 49 ST
Long Description
From home use to camping, construction to outdoor events, Generac GP series portable generators provide dependable portable power. Power the fun stuff or cover an emergency. The GP17500E Watt electric start generator features never-flat wheels, low-tone mufflers for quiet operation, low-oil shutdown, circuit breaker protected outlets, and hour meter with maintenance resets. Idle control increases fuel efficiency and included wheel kit and lifting eye make transportation easier. This item cannot be returned
Manufacturer Information
Brand
Generac
Manufacturers Part Number
5735
GTIN
00696471057355
UPC
696471057355
Taxonomies, Classifications, and Categories
Category Description
Generators
Packaging
Weight per each
455