7680 - GP6500 6500W Portable

Generac

  • $1226.84 (Each)
  • $1,226.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7680
Manufacturer
Generac
Manufacturer's Part Number
7680
Description
GP6500 6500W Portable
Generac’S GP6500 Portable Generator With CO-Sense™ Technology Provides Lots Of Power While Protecting You and Your Home From Carbon Monoxide (CO) Poisoning. If You Inadvertently Use The GP6500 Indoors or In An Enclosed Space, CO-Sense Will Automatically Shut Off Your Unit When Increased CO Is Detected. This Unit Also Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Long Engine Life and Run Time
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
N/A
UPC/GTIN
696471075120 / 00696471075120
Weight per unit
196 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,226.84 (Each)
Resources
Images
 
 
7680 - Large Image
 
7680 - Small Image
 
7680 - Large Image
 
7680 Pic - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240 VAC
Material, Color, and Finish
Frame Material
STEEL
Descriptions
Description
GP6500 6500W PORTABLE
Product Type
GP6500 389 PR Cos 49 ST/Can
Features
Generac’s GP6500 portable generator with CO-sense™ technology provides lots of power while protecting you and your home from carbon monoxide (CO) poisoning. If you inadvertently use the GP6500 indoors or in an enclosed space, CO-sense will automatically shut off your unit when increased CO is detected. This unit also offers PowerRush™ advanced technology, which delivers more than a 40% increased starting capacity. Generac’s OHV engine and large-capacity steel fuel tank ensures long engine life and run time
Short Description
GP6500 389 PR COS 49 St/CAN
Long Description
Generac’s GP6500 portable generator with CO-sense™ technology provides lots of power while protecting you and your home from carbon monoxide (CO) poisoning. If you inadvertently use the GP6500 indoors or in an enclosed space, CO-sense will automatically shut off your unit when increased CO is detected. This unit also offers PowerRush™ advanced technology, which delivers more than a 40% increased starting capacity. Generac’s OHV engine and large-capacity steel fuel tank ensures long engine life and run time
Manufacturer Information
Brand
Generac
Manufacturers Part Number
7680
GTIN
00696471075120
UPC
696471075120
Taxonomies, Classifications, and Categories
Category Description
Generators
Availability
Status
Inactive
Packaging
Weight per each
196
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat