89044 - Omniconn RG-6 F Comp Conn Blue, 50/Jar

Ideal

  • $42.06 (Per 50)
  • $0.84 (Each)

  • $42.06 (Per 50)

  • $84.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
89044
Manufacturer
Ideal
Manufacturer's Part Number
89-044
Description
Omniconn RG-6 F Comp Conn Blue, 50/Jar
Compression Connector, Type F Connection, RG 6 Coax Cable, Nickel Plated, 0.260 to 0.280 (Dia) In, Brass Material, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250890446 / 0783250890446 / 00783250890446
Weight per unit
1.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.84 (Each)
Carton
$42.06 (Per 50)
Resources
Images
 
 
89044 - Small Image
 
89044 - Large Image
Specifications Sheets
 
 
89044 - Specification Sheet
Brochures
 
 
89044 - Brochure
Other Links
 
 
89044 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Material, Color, and Finish
Finish
Nickel Plated
Descriptions
Product Type
Compression Connector
Features
Connector Model: 6FOCAccepts RG-6 coax cablesCenter conductor range: AllDielectric diameter range: .175” - .183”Outer jacket diameter range: .260” - .280”Recommended cable prep/stripping tools: 45-605 PrepPRO; 45-321Recommended compression tools: 30-793 OmniSeal PRO XL; 33-632 Linear X3The IDEAL OmniConn F connector is a cable specific connector solution For RG-6 coax. The OmniConn connectors have a combination brass and plastic exterior and an inner O-ring to provide a weather proof connection suitable fo
Long Description
Compression Connector, Type F Connection, RG 6 Coax Cable, Nickel Plated, 0.260 to 0.280 (Dia) in, Brass Material, 0.02 lb/EA
Short Description
Compression Connector, Type F, RG 6 Coax, 50 JR
Special Features
Omniconn F Compression Connectors Install Easily Onto Standard Rg 6 And Rg 6quad Cables;Non Corrosive Nickel Plated Brass Body And Polycarbonate Bushing;Delrin/Nylon Adapter Sleeve And O-Ring Provide Double Protection for A Watertight Seal
Description
OMNICONN RG-6 F COMP CONN BLUE, 50/JAR
extra long description
IDEAL 89-044 RG6 COMPR CONN,OMNI,50
Additional Information
Connection Type
Type F
Cable Type
RG 6 Coax
dimensions
0.260 to 0.280 (Dia) in
for use with
60% Regular RG 11 Cable;Satellite and Cable TV
package quantity
50 JR
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-044
GTIN
00783250890446
UPC
783250890446
Taxonomies, Classifications, and Categories
Type
F-Type
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
50
Packaging
Weight
0.02 lb/EA
Weight per each
1.075
Carton
50
Uses, Certifications, and Standards
Application
Indoor;Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat