89045 - Omniconn RG-6 Quad F Comp Conn Black, 50/Jar

Ideal

  • $42.06 (Per 50)
  • $0.84 (Each)

  • $42.06 (Per 50)

  • $84.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
89045
Manufacturer
Ideal
Manufacturer's Part Number
89-045
Description
Omniconn RG-6 Quad F Comp Conn Black, 50/Jar
Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250890453 / 0783250890453 / 00783250890453
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.84 (Each)
Carton
$42.06 (Per 50)
Resources
Images
 
 
89045 - Small Image
 
89045 - Large Image
Brochures
 
 
89045 - Brochure
Other Links
 
 
89045 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Material, Color, and Finish
Finish
Nickel-Plated
Descriptions
Product Type
RG6 Quad Compr Conn, Omni, 50JR
extra long description
IDEAL 89-045 RG6 QUAD COMPR CONN,OM
Features
Connector Model: 6QFOCAccepts RG-6 Quad coax cablesCenter conductor range: AllDielectric diameter range: .175” - .183”Outer jacket diameter range: .270” - .295”Recommended cable prep/stripping tools: 45-605 PrepPRO; 45-526Recommended compression tools: 30-793 OmniSeal PRO XL; 33-632 Linear X3The IDEAL OmniConn F connector is a cable specific connector solution for RG-6 coax. The OmniConn connectors have a combination brass and plastic exterior and an inner O-ring to provide a weather proof connection suita
Long Description
IDEAL, Compression Connector, OmniCONN, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 OHM, Ports Size: 7/16 IN, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 IN, Overall Jacket Diameter: 0.260 - 0.280 IN
Special Features
Features: OmniCONN F compression connectors install easily onto standard RG 6 and RG 6Quad cables; Non corrosive nickel plated brass body and polycarbonate bushing; Delrin/Nylon adapter sleeve and o-ring provide double protection for a watertight seal; Free spinning hex nut for ease of installation onto all 7/16 IN ports 75 OHM nominal impedance; Bandwidth up to 3 GHZ; Nominal Impedance: 75 OHM; Ports Size: 7/16 IN; Coaxial Cable Type: RG-6; Bandwidth: 3 GHZ; Dielectric Diameter: 0.175 - 0.183 IN; Overall
Description
OMNICONN RG-6 QUAD F COMP CONN BLACK, 50/JAR
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-045
sub brand
OmniCONN
GTIN
00783250890453
UPC
783250890453
Taxonomies, Classifications, and Categories
Type
F-Type
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
50
Packaging
Weight per each
0.95
Carton
50
Uses, Certifications, and Standards
Application
Terminating an F Style connection onto RG 6 Quad Coax .
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat