PF1102 - Encl Thermostat

Intermatic

  • $192.55 (Each)
  • $192.55 (Each)

  • $1,155.30 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PF1102
Manufacturer
Intermatic
Manufacturer's Part Number
PF1102
Description
Encl Thermostat
Freeze Protection Thermostat Only For 240V Applications, Type 3R Metal Enclosure
Slang Terms

Suggest a New Term
Categories
Temperature Controls - Temperature Controls Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
41112209 - Thermostats
UPC/GTIN
078275041769 / 00078275041769
Weight per unit
4.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.55 (Each)
Standard Packaging
$1,155.30 (Per 6)
Resources
Images
 
 
PF1102 - Small Image
 
PF1102 - Large Image
Attachments
 
 
PF1102 - Specification Sheet
Other Links
 
 
PF1102 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ENCL THERMOSTAT
Product Type
Freeze Protection Thermostat Only For 240V Applications, Typ
extra long description
INT-MAT PF1102 Freeze Protection Th
Features
Protects pool/spa equipment against freeze damage. Turns pump and heater on when the outdoor temperature drops. Integrated adjustable thermostat.
Long Description
Freeze Protection Thermostat only for 240V Applications, Type 3R Metal Enclosure
Special Features
Features: Protect Pool/Spa Equipment Against Freeze Damage, Turn Pump and Heater On When Outdoor Temperature Drops Below User-Adjustable Setpoint On Thermostat
Additional Information
Contact Rating
240
horsepower
3
operating cycles
60
Manufacturer Information
Manufacturers Part Number
PF1102
Brand
Intermatic Inc.
series
PF1100
GTIN
00078275041769
UPC
078275041769
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Freeze Protection
Packaging
Weight per each
4.017
Carton
1
Package
6
Uses, Certifications, and Standards
Enclosure
Beige, Rainproof, Type 3R Steel
Frequency Rating
60
standard
cCSAus Certified
Application
Pool/Spa, Filter Pumps, Filter Pump/Booster Pump Combinations, Waterfalls, Water Features
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat