Nacogdoches |
422 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
251DC2 |
251MB |
Manufacturer Number |
251-DC2 |
251-MB |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152510 |
00781747232519 |
Weight per package |
0.15 (lbs/each) |
0.139 (lbs/each) |
Description |
251DC2 3/4" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 3/4 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3/4 In Connection Size, Compression Connection, Non-Insulated, 1.34 In Length, 0.15 LB/Ea
|
251MB 3/4" Mighty-Bite Emt Connector
3/4" Dry Push-Emt® Connector
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.01 (Each) |
$1.26 (Each) |
Carton/Reel |
$25.34 (25 Each) |
$31.49 (25 Each) |
Standard Packaging/Reel |
$253.42 (250 Each) |
$314.92 (250 Each) |
|
insulation |
None |
None |
Material |
Die-Cast Zinc |
Zinc Alloy body and locknut with steel internal components |
|
Finish |
Ball burnish |
Ball burnish |
|
Length |
1.34 in |
- |
Size |
3/4 |
3/4 |
|
Description |
3/4" DIECAST EMT CONCRETE TIGHT CONNECTOR |
3/4" MIGHTY-BITE EMT CONNECTOR |
extra long description |
BPT 251-DC2 3/4" COMP. CONN. |
BPT 251-MB 3/4" MIGHTY-BITE EMT CON |
Features |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only |
Time Saver: All it takes is a push, 75% quicker install, no tools required. And it’s removable! |
Long Description |
EMT Concrete Tight DC Connector, 3/4 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 3/4 in Connection Size, Compression Connection, Non-Insulated, 1.34 in Length, 0.15 lb/EA |
3/4" DRY PUSH-EMT® Connector |
Product Type |
EMT Concrete Tight DC Connector |
3/4" Mighty-Bite Emt Conn |
Short Description |
EMT Concrete Tight DC Connector, 3/4 in, Zinc Die Cast |
- |
Special Features |
For use in Wet Locations in Canada Only |
Concrete Tight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
Connection Orientation |
Straight |
- |
connection size |
3/4 in |
- |
Connection Type |
Compression |
- |
Connector Type |
Compression |
PUSH-EMT® |
for use with |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
Yes |
Yes |
package quantity |
25 CT;250 PK |
- |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
- |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
251-DC2 |
251-MB |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
|
Application |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. |
The 251-MB is used to connect a properly deburred length of EMT raceway to a box or electrical enclosure. Simply push the fitting onto raceway with a slight twist. Remove the fitting by unthreading it from conduit end. No tools are required. Concrete Tight. Dry locations only. Patented |
standard |
UL, CSA |
cULus |