Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
2151V |
TP26I |
Manufacturer Number |
2151V |
TP26I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751769 |
00785007275087 |
Weight per package |
0.025 (lbs/each) |
0.0502 (lbs/each) |
Description |
2151V Wallplate 1G Decorator Thermoset STD Iv
Wall Plate, 1 Gang, 2.75 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, Ivory, Screwless, 0.06 LB
|
TP26I Trademaster WP 1G 1 Decor Ivory
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Ivory, 0.04801 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.70 (Each) |
$0.68 (Each) |
Carton/Reel |
$0.70 (1 Each) |
$13.67 (20 Each) |
Standard Packaging/Reel |
$140.80 (200 Each) |
$136.66 (200 Each) |
|
insulation |
- |
Bare |
Material |
Thermoset Plastic |
Nylon |
Number of Gangs |
1 |
1 |
Shape |
Rectangular |
- |
|
Color |
Ivory |
Ivory |
Finish |
Screwless |
- |
|
Size |
- |
4.7 in |
Thickness |
- |
0.070 in |
|
Description |
WALLPLATE 1G DECORATOR THERMOSET STD IV |
TRADEMASTER WP 1G 1 DECOR IVORY |
extra long description |
EWD 2151V Wallplate 1G Decorator Th |
P&S TP26I TRADEMASTER WP 1G 1 DECOR |
Features |
Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided. |
Trademaster Decorator Wall Plate, single gang, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Long Description |
Wall Plate, 1 Gang, 2.75 in (W) x 4.5 in (H), Rectangular, Thermoset Plastic, Ivory, Screwless, 0.06 lb |
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Ivory, 0.04801 lb |
Product Type |
Wallplate 1G Decorator Thermoset STD Iv |
Wall Plate |
Short Description |
Wall Plate, Duplex Rcpt, Thermoset Plastic, Ivory, 1 Gang, 2.75 in W x4.5 in H;114.3 mm H x 69.8 mmW |
1 Gang, Tele, Wall Plate, Ivory |
Special Features |
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
2.75 in (W) x 4.5 in (H);114.3 mm (H) x 69.8 mm (W) |
2.9375 (W) x 4.6875 (H) in |
for use with |
Old Work Outlet Boxes |
- |
media |
Yes |
- |
Mounting Type |
Wall Mount |
Wall Mount |
package quantity |
25 CT;200 PK |
1 CT;20 PK |
Standards Met |
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour |
Manufacturers Part Number |
2151V-BOX |
TP26-I |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Wall Plate |
|
Weight |
0.06 lb |
0.04801 lb |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential;Commercial |
Mounting |
- |
WALL |
nema rating |
NEMA wd-1 |
- |
standard |
cULus Listed,UL Listed,NAFTA,RoHS Compliant |
UL 514 |