K0759 - 3/4 90D Liq-Tite Conn

Killark

  • $41.66 (Each)
  • $41.66 (Each)

  • $1,041.50 (Per 25)
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
K0759
Manufacturer
Killark
Manufacturer's Part Number
K0759
Description
3/4 90D Liq-Tite Conn
3/4" 90° Liquidtight Connector Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
783936991177 / 0783936991177 / 00783936991177
Weight per unit
9.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.66 (Each)
Standard Packaging
$1,041.50 (Per 25)
Resources
Images
 
 
K0759 - Small Image
 
K0759 - Large Image
Attachments
 
 
K0759 - Specification Sheet
Other Links
 
 
K0759 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Length
1-15/16
Width
1-3/8
Descriptions
Description
3/4 90D LIQ-TITE CONN
Product Type
3/4" 90° LT Connector Non-Insulated
extra long description
KLRK K0759 3/4" 90° LT CONNECTOR NO
Long Description
3/4" 90° Liquidtight Connector Non-Insulated
Special Features
Liquidtight fittings are used with metallic and non-metallic conduit to seal out water, oil, and dust in applications food processors, beverage & chemical plants, plastics fabricators, machine shops, etc.
Additional Information
Insulation Type
Non-Insulated
Manufacturer Information
Brand
KILLARK
Manufacturers Part Number
K0759
series
K Series
GTIN
00783936991177
UPC
783936991177
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
90 Degree Liquidtight Non-Insulated Connector
Packaging
Weight per each
9.25
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
Hazardous locations
standard
UL, CSA
Application
Use with metallic and non-metallic conduit to seal out water, oil, and dust in applications for food processors, beverage and chemical plants, plastics fabricators, machine shops, etc. Liquidtight connectors are also suitable for use in hazardous location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K0759.
Jump To:

Cross Referenced

These items are similar to K0759 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L975 AFC Cable Systems 00077680137166
ST-9075 Appleton Electric 00781381680158
471-SLT Bridgeport Fittings 00781747024718
LT7590 Eaton Crouse-Hinds 00784564900753
LTK7590 Eaton Crouse-Hinds 00784564000149
LTQ7590 Eaton Crouse-Hinds 00662277005302
LT7590SA Eaton Crouse-Hinds 00784564962713
SL9075 LH Dottie 00781002667148
06907B Halex n/a
66907B Halex 00051411669072
H0759 Hubbell Wiring Device-Kellems 00783585034232
K0759 Killark 00783936991177
MLT90-75 Orbit Industries 00835243031234
4Q-975 O-Z Gedney 00783126618655
RT-90-75S Producto Electric Corp. n/a
3423-8 Raco 00050169342381
3423 Raco 00050169034231
H0759 Raco n/a
5253 Thomas & Betts 00786210052533
5253AL Thomas & Betts 00786210802558
LT-492 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat