56220 - Led Headlamp With Silicone Hard Hat Strap

Klein Tools

  • $37.80 (Each)
  • $37.80 (Each)

  • $226.80 (Per 6)
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
56220
Manufacturer
Klein Tools
Manufacturer's Part Number
56220
Description
Led Headlamp With Silicone Hard Hat Strap
Led Headlamp/Flashlight, 150 LM (Spotlight);50 LM (Spotlight) Brightness (Lumens), Silicone (Strap) Housing Material, 6 H (Spotlight);10 H (Floodlight) Average Life, 1.625 In Height, 2.5 In Length, 2 In Width, 0.30 LB
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644562204 / 00092644562204
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.80 (Each)
Standard Packaging
$226.80 (Per 6)
Resources
Images
 
 
56220 - Large Image
 
56220 - Small Image
 
56220 - Large Image
 
56220 - Large Image
 
56220 - Large Image
 
56220 - Video
Other Links
 
 
56220 - Other
 
56220 - Other
 
56220 - Other
 
56220 - Other
Attachments
 
 
56220 - Specification Sheet
360 Images
 
 
56220 - 360 Image
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
Anti-Slip Silicone Strap
Material, Color, and Finish
Housing Material
Silicone (Strap)
Dimensions and Weight
Height
1.625 in;41.3 mm
Length
2.5 in;63.5 mm
Width
2 in;50.8 mm
Overall Length
2.5" (6.4 cm)
Descriptions
Product Type
LED Headlamp/Flashlight
Long Description
LED Headlamp/Flashlight, 150 lm (Spotlight);50 lm (Spotlight) Brightness (Lumens), Silicone (Strap) Housing Material, 6 h (Spotlight);10 h (Floodlight) Average Life, 1.625 in Height, 2.5 in Length, 2 in Width, 0.30 lb
Short Description
LED Headlamp/Flashlight, 150 lm (Spotlight);50 lm (Spotlight), 2.5 in;63.5 mm
extra long description
KLEIN 56220 Headlamp
Features
This LED Headlamp has an anti-slip silicone strap to keep it securely fit to a hard hat. A 45-degree tilt allows the user to vary the beam direction to focus light exactly where it is needed. The strap is pre-adjusted to fit quickly onto a hard hat. The hard hat headlamp has two modes: spotlight or floodlight, depending on the necessary required focus. Klein Tools lights are designed to make life brighter and easier, with leading-edge solutions for illumination on and off the job site.
Description
LED HEADLAMP WITH SILICONE HARD HAT STRAP
Special Features
45° Tilt Capability
Additional Information
Brightness (Lumens)
150 lm (Spotlight);50 lm (Spotlight)
average life
6 h (Spotlight);10 h (Floodlight)
Made in USA
yes
package quantity
1 ct
Standards Met
ETL Listed;UL Listed
Overall Height
1.625" (4.1 cm)
Overall Width
2" (5.1 cm)
included
Headlamp, Strap, Batteries
bulb type
LED
lumens
Spotlight: 150; Floodlight: 50
battery life
Spotlight: 6 hr; Floodlight: 10 hr
media
Yes
Manufacturer Information
Manufacturers Part Number
56220
Brand
Klein Tools
GTIN
00092644562204
UPC
092644562204
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
ADJUSTABLE
Packaging
Weight
0.30 lb;0.14 kg
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Job Site
standard
ETL, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 56220.
Jump To:

Similar Items

Similar items are close alternatives to 56220, though they may not be 100% alike.

Klein 56034 Rechargeable Auto-Off H
  • Our Part #: 56034
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56034
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
56034 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Klein KHH56220 Headlamp / Magnetic
  • Our Part #: KHH56220
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KHH56220
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KHH56220 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Rechargeable Auto-Off Headlamp
  • MFR Part #: 56034
  • GTIN: 00092644560347
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat