VDV812615 - Universal F Compression Connectors RG59 10-Pack

Klein Tools

  • $13.40 (Each)
  • $13.40 (Each)

  • $80.40 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV812615
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV812-615
Description
Universal F Compression Connectors RG59 10-Pack
Compression Connector, Type F Connection, RG 59 Cable, Sleeve: Red, Compression Terminal, Nickel, Solid Brass Material, 0.30 LB/Ea
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
092644581557 / 00092644581557
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.40 (Each)
Standard Packaging
$80.40 (Per 6)
Resources
Images
 
 
VDV812615 - Small Image
 
VDV812615 - Large Image
 
VDV812615 - Video
Other Links
 
 
VDV812615 - Other
 
VDV812615 - Other
Specifications Sheets
 
 
VDV812615 - Specification Sheet
Brochures
 
 
VDV812615 - Brochure
Attachments
 
 
VDV812615 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Material
Solid Brass
Material, Color, and Finish
Color
Sleeve: Red
Finish
Nickel
Descriptions
Product Type
Compression Connector
Long Description
Compression Connector, Type F Connection, RG 59 Cable, Sleeve: Red, Compression Terminal, Nickel, Solid Brass Material, 0.30 lb/EA
Short Description
Compression Connector, Type F, RG 59
extra long description
KLEIN VDV812-615 Univ F Compression
Features
Klein's patented universal sleeve technology connectors install up to 2x faster than other compression connectors. Patented viewing windows in sleeve aid in proper seating. One connector fits all diameter variations within a cable series. This patented sleeve design provides the excellent holding power and signal strength you demand.
Description
UNIVERSAL F COMPRESSION CONNECTORS RG59 10-PACK
Additional Information
Connection Type
Type F
Cable Type
RG 59
for use with
Comprehensive Line Helps Prepare;Connect and Test CatV;Home Theater;Satellite;Network;Phone and Security System
package quantity
10 PK
Connector Type
F-Connector
media
Yes
Manufacturer Information
Manufacturers Part Number
VDV812-615
Brand
Klein Tools
GTIN
00092644581557
UPC
092644581557
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.30 lb/EA
Weight per each
0.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat