VDV813616 - Universal BNC Compression Connectors RG59 10-Pack

Klein Tools

  • $34.38 (Each)
  • $34.38 (Each)

  • $206.28 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV813616
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV813-616
Description
Universal BNC Compression Connectors RG59 10-Pack
Klein'S Patented Universal Sleeve Technology BNC Connectors Install Up to 2X Faster Than Other BNC Compression Connectors. Patented Viewing Windows In Sleeve Aid In Proper Seating. One Connector Fits All Diameter Variations Within A Cable Series. This Patented Sleeve Design Provides The Excellent Holding Power and Signal Strength You Demand.
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
092644581564 / 00092644581564
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.38 (Each)
Standard Packaging
$206.28 (Per 6)
Resources
Images
 
 
VDV813616 - Small Image
 
VDV813616 - Large Image
 
VDV813616 - Video
Other Links
 
 
VDV813616 - Other
 
VDV813616 - Other
Brochures
 
 
VDV813616 - Brochure
Attachments
 
 
VDV813616 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
BNC Compression Connector RG59 PK10
extra long description
KLEIN VDV813-616 BNC Compression Co
Features
Klein's patented universal sleeve technology BNC connectors install up to 2x faster than other BNC compression connectors. Patented viewing windows in sleeve aid in proper seating. One connector fits all diameter variations within a cable series. This patented sleeve design provides the excellent holding power and signal strength you demand.
Description
UNIVERSAL BNC COMPRESSION CONNECTORS RG59 10-PACK
Long Description
Klein's patented universal sleeve technology BNC connectors install up to 2x faster than other BNC compression connectors. Patented viewing windows in sleeve aid in proper seating. One connector fits all diameter variations within a cable series. This patented sleeve design provides the excellent holding power and signal strength you demand.
Additional Information
package quantity
10
Connector Type
BNC Connector
Cable Type
RG59
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV813-616
GTIN
00092644581564
UPC
092644581564
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat